Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SCGT09T308-MM4 WSM20S Square Turning Insert, 3/8 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius | CU9PWN

WALTER TOOLS SCGT09T308-MM4 WSM20S 6844625 Square Turning Insert, 3/8 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius

Item: CU9PWN Model: SCGT09T308-MM4 WSM20SCross Ref: 53WE65 / 6844625
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeSCGT3(2.5)2-MM4
Chip-breaker CodeMM4
Clearance Angle
Coating ProcessPVD
Corner Radius0.031"
Cutting ApplicationTurning
Cutting Depth0.5 mm to 3 mm
Cutting DirectionNeutral
Cutting Edge Length9.53 mm
Included Angle90°
Inscribed Circle3/8"
Insert CodeSCGT32.52
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleSCGT
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationNickel, Stainless Steel, Titanium
RakePositive
ShapeSquare
System Of MeasurementImperial
Thickness5/32"
Chip-breakerYes
Depth Of Cut0.5 mm to 3 mm
Finish - MachiningTiAlN+Al2O3+Al
Iso NumberSCGT09T308-MM4
Manufacturer GradeWSM20S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER SNMM250716-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJW SNMM250716-NRF WPP30SSNMM154SNMMNRFNeutral0.062"1"0.312"€76.31
WALTER SNMM250716-NRR WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJX SNMM250716-NRR WPP20SSNMM154SNMMNRRNeutral0.062"1"0.312"€85.77
WALTER SNMM250916-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJY SNMM250916-NRF WPP20SSNMM164SNMMNRFNeutral0.062"1"3/8"€93.63
WALTER SNMM250924-HU5 WSM20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PJZ SNMM250924-HU5 WSM20SSNMM166SNMMHU5Neutral0.094"1"3/8"€98.44
WALTER SNMM250924-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKA SNMM250924-NRF WPP20SSNMM166SNMMNRFNeutral0.094"1"3/8"€93.63
WALTER SNMM250724-NRR WAK30 Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKB SNMM250724-NRR WAK30SNMM156SNMMNRRNeutral0.094"1"0.312"€76.27
WALTER SNMM250924-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKC SNMM250924-NRF WPP30SSNMM166SNMMNRFNeutral0.094"1"3/8"€86.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SCGT09T308-MM4 WSM20S 6844625 Square Turning Insert, 3/8 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius
€37.43 /unit