Flat Shipping

Flat Shipping at €24.99 + VAT

SEALEX SX0000-0125-0100 Gasket-Making Tape, 1/8 Inch x 100 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVP

SEALEX SX0000-0125-0100 Gasket-Making Tape, 1/8 Inch x 100 ft, -321 Deg F to 500 Deg F, White, PTFE

Item: CU2KVP Model: SX0000-0125-0100Cross Ref: 45CD71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
ApplicationIndustrial
Backing MaterialPTFE
ColorWhite
For Fluid TypeChemicals
For Material TypeGlass
For Maximum Thread DiameterNot Applicable
Gas Pressure Range0 psi to 2000 psi
Liquid Pressure Range0 psi to 2000 psi
Max. Operating Temp.500°F
Maximum Linear DensityNot Applicable
Maximum Operating Pressure For Liquids2000 psi
Min. Operating Temp.-321°F
Minimum Linear DensityNot Applicable
Overall Tape Length100 ft.
Overall Tape Width1/8"
Resistance PropertiesChemical Resistant
Specific Sealing ApplicationFor Compressed Air Systems, General Purpose Thread Sealing , General Purpose Thread Sealing
Tape TypeJoint Sealant Tape

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall Tape LengthOverall Tape WidthResistance PropertiesFor Material TypeFor Fluid TypeMin. Operating Temp.Max. Operating Temp.ColorPrice
SEALEX SX0000-1000-0020 Gasket-Making Tape, 1 Inch x 20 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVH SX0000-1000-002020 ft.1"Chemical ResistantGlassChemicals-321°F500°FWhite€707.22
SEALEX SX0000-1000-0080 Gasket-Making Tape, 1 Inch x 80 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVJ SX0000-1000-008080 ft.1"Chemical ResistantGlassChemicals-321°F500°FWhite€2,968.04
SEALEX SX0000-0500-0015 Gasket-Making Tape, 1/2 Inch x 15 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVK SX0000-0500-001515 ft.1/2"Chemical ResistantGlassChemicals-321°F500°FWhite€188.07
SEALEX SX0000-0500-0150 Gasket-Making Tape, 1/2 Inch x 150 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVL SX0000-0500-0150150 ft.1/2"Chemical ResistantGlassChemicals-321°F500°FWhite€1,973.69
SEALEX SX0000-0250-0050 Gasket-Making Tape, 1/4 Inch x 50 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVM SX0000-0250-005050 ft.1/4"Chemical ResistantGlassChemicals-321°F500°FWhite€265.40
SEALEX SX0000-0125-1000 Gasket-Making Tape, 1/8 Inch x 1000 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVN SX0000-0125-10001000 ft.1/8"Chemical ResistantGlassChemicals-321°F500°FWhite€2,573.37
SEALEX SX0000-0188-0075 Gasket-Making Tape, 3/16 Inch x 75 ft, -321 Deg F to 500 Deg F, White, PTFE | CU2KVQ SX0000-0188-007575 ft.0.188"Chemical ResistantGlassChemicals-321°F500°FWhite€265.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALEX SX0000-0125-0100 Gasket-Making Tape, 1/8 Inch x 100 ft, -321 Deg F to 500 Deg F, White, PTFE
€281.01 /unit