WATTS LF709-LF 8 Double Check Valve Assembly, No Shutoff Valve, Size 8 Inch, Cast Iron | BY8EUY 0792164

WATTS LF709-LF 8 0792164 Double Check Valve Assembly, No Shutoff Valve, 8 Inch Size, Cast Iron

Item: BY8EUY Model: LF709-LF 8Cross Ref: 0792164
Limited Availability
€15,172.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishEpoxy Coated
Body StyleInline
FittingNo
Inlet Size8"
Inlet TypeFlanged Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size8"
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
SeriesLF709 Series
StrainerNo
TypeKit
Valve TypeNo Shutoff Valve

Product Details:

Double Check Valve Assembly, No Shutoff Valve, 8 Inch Size, Cast Iron

Product Variants

ProductModelStrainerMax. Working PressureOutlet SizeSeat MaterialBody FinishMin. Temp.TypeMeter TypePrice
WATTS LF709-LF 2 1/2 Double Check Valve Assembly, No Shutoff Valve, Size 2-1/2 Inch, Cast Iron | BY8EUT 0792160 LF709-LF 2 1/2No12.1 Bar2 1/2"Stainless SteelEpoxy Coated33°FKitNo Meter€3,705.59
RFQ
WATTS LF709-LF 3 Double Check Valve Assembly, No Shutoff Valve, Size 3 Inch, Cast Iron | BY8EUV 0792161 LF709-LF 3No12.1 Bar3"Stainless SteelEpoxy Coated33°FKitNo Meter€4,069.73
RFQ
WATTS LF709-LF 4 Double Check Valve Assembly, No Shutoff Valve, Size 4 Inch, Cast Iron | BY8EUW 0792162 LF709-LF 4No12.1 Bar4"Stainless SteelEpoxy Coated33°FKitNo Meter€4,318.08
RFQ
WATTS LF709-LF 6 Double Check Valve Assembly, No Shutoff Valve, Size 6 Inch, Cast Iron | BY8EUX 0792163 LF709-LF 6No12.1 Bar6"Stainless SteelEpoxy Coated33°FKitNo Meter€7,123.78
RFQ
WATTS LF709-LF 10 Double Check Valve Assembly, No Shutoff Valve, Size 10 Inch, Cast Iron | BY8EUZ 0792165 LF709-LF 10No12.1 Bar10"Stainless SteelEpoxy Coated33°FKitNo Meter€19,591.76
RFQ
WATTS LF709-DOSY 2 1/2 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 2-1/2 Inch | BY8EVA 0792166 LF709-DOSY 2 1/2No12.1 Bar2 1/2"Stainless SteelEpoxy Coated33°FKitNo Meter€6,341.09
RFQ
WATTS LF709-DOSY 3 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 3 Inch | BY8EVB 0792167 LF709-DOSY 3No12.1 Bar3"Stainless SteelEpoxy Coated33°FKitNo Meter€6,507.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF709-LF 8 0792164 Double Check Valve Assembly, No Shutoff Valve, 8 Inch Size, Cast Iron
€15,172.54 /unit