Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P235599-EGUNF5/16 Sti Tap, 5/16-24 Thread Size, 12 mm Thread Length, Right Hand | CU9ARB

WALTER TOOLS P235599-EGUNF5/16 6244748 Sti Tap, 5/16-24 Thread Size, 12 mm Thread Length, Right Hand

Item: CU9ARB Model: P235599-EGUNF5/16Cross Ref: 429A59 / 6244748
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size0.281"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Coolant FedNon Coolant Through
FeaturesFor Long Chipping Materials
FinishBright
Fits ClassClass 3B
Number Of Flutes3
Overall Length90 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.7 mm
Shank Length23 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size5.5 mm
System Of MeasurementImperial
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length12 mm
Thread LimitH3
Thread Size5/16"-24
Thread StandardEGUNF
Threads Per Inch24
Class Of FitClass 3B
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeN, O
Shank Type - MachiningStraight
StandardsDIN 2184-1
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread Size5/16"-24

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Thread StandardPrice
WALTER N225069-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand | CU9ANV N225069-EGUNC10#10-2410 mm80 mm#253B27 mmCoarse€65.38
WALTER M225049-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand | CU9ANW M225049-EGUNC10#10-2410 mm80 mm#25H2, H337 mmEGUNC€64.97
WALTER P225099-EGUNC10 Sti Tap, #10-24 Thread Size, 8 mm Thread Length, Right Hand | CU9ANY P225099-EGUNC10#10-248 mm80 mm#25H2, H337 mmCoarse€57.77
WALTER M235049-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, 3 Flutes | CU9ANZ M235049-EGUNF10#10-3210 mm80 mm#21H236 mmEGUNF€64.97
WALTER P235099-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, Right Hand | CU9APA P235099-EGUNF10#10-3210 mm80 mm#21H236 mmEGUNF€63.46
WALTER N235069-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, Right Hand | CU9APB N235069-EGUNF10#10-3210 mm80 mm#213B26 mmEGUNF€75.68
WALTER A234000-STIUNF10 Sti Tap, #10-32 Thread Size, 16 mm Thread Length, Right Hand | CU9APF A234000-STIUNF10#10-3216 mm63.5 mm#21H236.48 mmEGUNF€98.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P235599-EGUNF5/16 6244748 Sti Tap, 5/16-24 Thread Size, 12 mm Thread Length, Right Hand
€121.22 /unit