Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1EYG4 Combination Wrench 2-1/16 Inch 26-1/4in Overall Length | AA9RTL

WESTWARD 1EYG4 Combination Wrench 2-1/16 Inch 26-1/4in Overall Length

Item: AA9RTL Model: 1EYG4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End Style2 1/16" , Spline
Corrosion ResistanceYes
FeaturesSpline Design Allows Numerous Fastener Head Uses
FinishSatin
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head Angle
Head MovementFixed
Head Size2 1/16"
Head Thickness15/16"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Points12
Offset15°
Opening TypeRounded
Overall Length26 1/4"
RatchetingNo
ReversibleNo
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialChrome Vanadium Steel
Wrench Product GroupingWrenches
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Measurement TypeSAE
ReversingNo
StandardsASME B107.100
Weight9.9 lbs.

Shipping Info:

Ship weight (kg) 4.8375
Ship height (cm)7.37
Ship length (cm)67.82
Ship width (cm)14.99
HS code8204110030
Country of OriginTW

Product Variants

ProductModelOpening TypeWrench Length StyleOverall LengthFinishHead SizeNumber Of PointsOffsetHead AnglePrice
WESTWARD 1EYF4 Combination Wrench 1-3/8in 18-1/2 Inch Overall Length | AA9RTC 1EYF4RoundedStandard18 1/2"Satin1 3/8"1215°€58.39
WESTWARD 1EYF5 Combination Wrench 1-7/16 Inch 19-1/2 Inch Overall Length | AA9RTD 1EYF5RoundedStandard19 1/2"Satin1 7/16"1215°€81.25
WESTWARD 1EYF6 Combination Wrench 1-1/2 Inch 19-1/2 Inch Overall Length | AA9RTE 1EYF6RoundedStandard19 1/2"Satin1 1/2"1215°€77.89
WESTWARD 1EYF7 Combination Wrench 1-5/8in 21-1/4in Overall Length | AA9RTF 1EYF7RoundedStandard21 1/4"Satin1 5/8"1215°€103.46
WESTWARD 1EYH1 Combination Wrench 3/8in. 5-7/8in. Overall Length | AA9RTM 1EYH1RoundedStandard5 7/8"Black Oxide3/8"1215°€6.51
WESTWARD 1EYH2 Combination Wrench 7/16in. 6-5/8in. Overall Length | AA9RTN 1EYH2RoundedStandard6 5/8"Black Oxide7/16"1215°€7.56
WESTWARD 1EYH3 Combination Wrench 1/2in. 7 Inch Overall Length | AA9RTP 1EYH3RoundedStandard7"Black Oxide1/2"1215°€10.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1EYG4 Combination Wrench 2-1/16 Inch 26-1/4in Overall Length
€126.62 /unit