Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER N225069-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand | CU9ANV

WALTER TOOLS N225069-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand

Item: CU9ANV Model: N225069-EGUNC10Cross Ref: 428R65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size#21
65% Thread Drill Size#23
75% Thread Drill Size#25
Coolant FedNon Coolant Through
Extended NeckYes
FinishBright
Fits ClassClass 3B
Number Of Flutes2
Overall Length80 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material ApplicationComposite, Nickel, Titanium
Shank Dia.7 mm
Shank Length50 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size5.5 mm
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length10 mm
Thread Limit3B
Thread Size#10-24
Thread StandardCoarse
Threads Per Inch24
Class Of FitClass 3B
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemPipe
Primary Material Application Iso CodeN
Secondary Material Application Iso CodeO, S
Shank Type - MachiningStraight
StandardsDIN 2184-1
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Thread StandardPrice
WALTER M225049-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand | CU9ANW M225049-EGUNC10#10-2410 mm80 mm#25H2, H337 mmEGUNC€64.97
WALTER P225099-EGUNC10 Sti Tap, #10-24 Thread Size, 8 mm Thread Length, Right Hand | CU9ANY P225099-EGUNC10#10-248 mm80 mm#25H2, H337 mmCoarse€57.77
WALTER M235049-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, 3 Flutes | CU9ANZ M235049-EGUNF10#10-3210 mm80 mm#21H236 mmEGUNF€64.97
WALTER P235099-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, Right Hand | CU9APA P235099-EGUNF10#10-3210 mm80 mm#21H236 mmEGUNF€63.46
WALTER N235069-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, Right Hand | CU9APB N235069-EGUNF10#10-3210 mm80 mm#213B26 mmEGUNF€75.68
WALTER A234000-STIUNF10 Sti Tap, #10-32 Thread Size, 16 mm Thread Length, Right Hand | CU9APF A234000-STIUNF10#10-3216 mm63.5 mm#21H236.48 mmEGUNF€98.32
WALTER M225049-EGUNC4 Sti Tap, #4-40 Thread Size, 7 mm Thread Length, Right Hand | CU9APK M225049-EGUNC4#4-407 mm63 mm2.2 mmH234.5 mmEGUNC€54.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS N225069-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand
€82.82 /unit