Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7191TFT-4.8 Jobber Drill 4.8mm 180 Carbide | AF8QPA 29FT67

WALTER TOOLS A7191TFT-4.8 Jobber Drill 4.8mm 180 Carbide

Item: AF8QPA Model: A7191TFT-4.8Cross Ref: 29FT67
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.189"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length18 mm
GradeGrade K30F
List NumberA7191
MaterialSolid Carbide
Overall Length66 mm
Point Angle180°
Point TypeSelf Centering
Shank Dia.6 mm
Size4.8 mm
Coolant FedCoolant Through
Depth:dia. Ratio2xD
Drill Bit Point Angle180°
Drill Bit Point TypeFlat Bottom
Drill Bit Size#12
Drill Diameter ToleranceP7
Drill Point Length0"
Finish - MachiningTiNAl
Flute TypeSpiral
Helix Angle180°
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Measurement SystemWire
Number Of Coolant Holes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Shank Length1.654"
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelPoint AngleSizeDecimal EquivalentMaterialFinishDimension TypeGradePrice
WALTER A6181TFT-4.8 Jobber Drill 4.8mm 150 Carbide | AF8QHH 29FP74 A6181TFT-4.8150°4.8 mm0.189"Solid CarbideAlTiN CoatMetricGrade K30F€157.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7191TFT-4.8 Jobber Drill 4.8mm 180 Carbide