Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 21361-M27X1 Straight Flute Tap, M27X1 Thread Size, 26 mm Thread Length, 140 mm Length | CU9BJT

WALTER TOOLS 21361-M27X1 5077469 Straight Flute Tap, M27X1 Thread Size, 26 mm Thread Length, 140 mm Length

Item: CU9BJT Model: 21361-M27X1Cross Ref: 426Z69 / 5077469
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€445.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
FinishBright
Number Of Flutes4
Overall Length140 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material ApplicationCast Iron, Composite
Shank Dia.20 mm
Shank Length63 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size16 mm
System Of MeasurementMetric
Tap Length StandardDIN 374
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 374
Thread DirectionRight Hand
Thread Length26 mm
Thread Limit6H
Thread Pitch1 mm
Thread StandardMetric Fine
Measurement SystemMetric
Primary Material Application Iso CodeN
Secondary Material Application Iso CodeK, O
Shank Type - MachiningStraight
StandardsDIN 374
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Thread Limit / Class Of Fit6H
Thread SizeM27 x 1

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)14
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread LengthThread LimitThread DirectionNumber Of FlutesOverall Length75% Thread Drill SizeThread SizeThread StandardPrice
WALTER 7569439 Straight Flute Tap, #10-24 Thread Size, 0.5120 Inch Thread Length, 2.7560 Inch Length | CU9AYJ 75694390.512"2BRight Hand42.756"#25-Coarse€71.36
WALTER E22314-UNC10 Straight Flute Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9AYK E22314-UNC1013 mmH3, 2B, H4, 2BRight Hand470 mm#25-Coarse€56.02
WALTER A23314-UNF10 Straight Flute Tap, #10-32 Thread Size, 18 mm Thread Length, 60.40 mm Length | CU9AYQ A23314-UNF1018 mmH2, H3Right Hand460.4 mm#21-Fine€68.61
WALTER 7569327 Straight Flute Tap, #12-28 Thread Size, 0.5910 Inch Thread Length, 3.1500 Inch Length | CU9AYR 75693270.591"2BRight Hand43.15"0.181"-Fine€116.02
WALTER 7569435 Straight Flute Tap, #2-56 Thread Size, 0.2760 Inch Thread Length, 1.7720 Inch Length | CU9AYT 75694350.276"2BRight Hand31.772"0.068"-Coarse€86.97
WALTER 7569436 Straight Flute Tap, #4-40 Thread Size, 0.3540 Inch Thread Length, 2.2050 Inch Length | CU9AYU 75694360.354"2BRight Hand3-0.087"-Coarse€65.31
WALTER E22314-UNC6 Straight Flute Tap, #6-32 Thread Size, 11 mm Thread Length, 56 mm Length | CU9AYV E22314-UNC611 mmH3, H4Right Hand356 mm#36-Coarse€50.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 21361-M27X1 5077469 Straight Flute Tap, M27X1 Thread Size, 26 mm Thread Length, 140 mm Length
€445.55 /unit