BALDOR CDPT3440 Permanent Magnet DC Motor, 90V, 1750 RPM, 0.75 HP, TEFC, 56C | AJ6PCY

BALDOR MOTOR CDPT3440 Permanent Magnet SCR Drive Motor, 90V DC, 1750 RPM, 0.75 hp, TEFC, 56C Frame

Item: AJ6PCY Model: CDPT3440
In Stock

Get it by Monday, Jun 16

€3,032.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Permanent Magnet Motor
Armature Amps7.6A
Armature Voltage90V DC
BaseRigid Base
Base TypeRigid Base
Brushes2/BP5000BK08
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Enclosure TypeTotally Enclosed Fan Cooled
Frame56C
Hp3/4 hp
Insulation ClassClass F
Motor Mounting PositionHorizontal
Motor TypeBrushed DC
RevisionK
Rpm1750 RPM
Type3428P
Voltage90V DC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)32.55
Ship length (cm)58.1
Ship width (cm)31.12
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP0891L

Product Variants

ProductModelVoltageHpFrameArmature AmpsTypeArmature VoltageBrushesRevisionPrice
BALDOR CDPT3306 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.25 HP, TENV, 56C | AJ6PCQ CDPT3306180V1/4 hp56C1.25A3320P180V AC2/BP5011CV01P€2,633.23
BALDOR CDPT3310 Permanent Magnet DC Motor, 90V, .25 HP, TENV, 56C,3320P | AJ6PCR CDPT331090V DC1/4 hp56C2.5A3320P90V DC2/BP5011T01K€2,633.23
BALDOR CDPT3316 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.33 HP, TENV, 56C | AJ6PCT CDPT3316180V1/3 hp56C1.6A3327P180V AC2/BP5011CV01P€2,685.64
BALDOR CDPT3320 Permanent Magnet DC Motor, 90V, 1750 RPM, 0.33 HP, TENV, 56C | AJ6PCU CDPT332090V DC1/3 hp56C3.2A3327P90V DC2/BP5011T01K€2,685.64
BALDOR CDPT3326 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.5 HP, TENV, 56C | AJ6PCV CDPT3326180V1/2 hp56C2.5A3336P180V AC2/BP5011CV01P€2,866.40
BALDOR CDPT3330 Permanent Magnet DC Motor, 90V, 1750 RPM, 0.5 HP, TENV, 56C | AJ6PCW CDPT333090V DC1/2 hp56C4.8A3336P90V DC2/BP5011T01M€2,685.64
BALDOR CDPT3436 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.75 HP, TEFC, 56C | AJ6PCX CDPT3436180V3/4 hp56C3.7A3428P180V AC2/BP5000AW14J€3,019.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CDPT3440 Permanent Magnet SCR Drive Motor, 90V DC, 1750 RPM, 0.75 hp, TEFC, 56C Frame
€3,032.16 /unit