Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 2036115-M36 Straight Flute Tap, M36X4 Thread Size, 48 mm Thread Length, 200 mm Length | CU9BLC

WALTER TOOLS 2036115-M36 Straight Flute Tap, M36X4 Thread Size, 48 mm Thread Length, 200 mm Length

Item: CU9BLC Model: 2036115-M36Cross Ref: 426W17
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
65% Thread Drill Size32.62 mm
75% Thread Drill Size32.1 mm
Coolant FedCoolant Through
Extended NeckYes
FinishTitanium Nitride Coated
Number Of Flutes5
Overall Length200 mm
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.28 mm
Shank Length69 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size22 mm
System Of MeasurementMetric
Tap Length StandardDIN 376
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 376
Thread DirectionRight Hand
Thread Length48 mm
Thread LimitD8, D9
Thread Pitch4 mm
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeK, P
Secondary Material Application Iso CodeN, O
Shank Type - MachiningStraight
StandardsDIN 376
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiN
Tap StyleStraight Flute (Hand)
Thread Limit / Class Of FitD8, D9
Thread SizeM36 x 4

Shipping Info:

Ship weight (kg) 0.4041
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthThread LimitThread DirectionNumber Of FlutesOverall Length75% Thread Drill SizeThread SizeThread StandardPrice
WALTER 7569439 Straight Flute Tap, #10-24 Thread Size, 0.5120 Inch Thread Length, 2.7560 Inch Length | CU9AYJ 75694390.512"2BRight Hand42.756"#25-Coarse€71.36
WALTER E22314-UNC10 Straight Flute Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9AYK E22314-UNC1013 mmH3, 2B, H4, 2BRight Hand470 mm#25-Coarse€56.02
WALTER A23314-UNF10 Straight Flute Tap, #10-32 Thread Size, 18 mm Thread Length, 60.40 mm Length | CU9AYQ A23314-UNF1018 mmH2, H3Right Hand460.4 mm#21-Fine€68.61
WALTER 7569327 Straight Flute Tap, #12-28 Thread Size, 0.5910 Inch Thread Length, 3.1500 Inch Length | CU9AYR 75693270.591"2BRight Hand43.15"0.181"-Fine€116.02
WALTER 7569435 Straight Flute Tap, #2-56 Thread Size, 0.2760 Inch Thread Length, 1.7720 Inch Length | CU9AYT 75694350.276"2BRight Hand31.772"0.068"-Coarse€86.97
WALTER 7569436 Straight Flute Tap, #4-40 Thread Size, 0.3540 Inch Thread Length, 2.2050 Inch Length | CU9AYU 75694360.354"2BRight Hand3-0.087"-Coarse€65.31
WALTER E22314-UNC6 Straight Flute Tap, #6-32 Thread Size, 11 mm Thread Length, 56 mm Length | CU9AYV E22314-UNC611 mmH3, H4Right Hand356 mm#36-Coarse€50.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 2036115-M36 Straight Flute Tap, M36X4 Thread Size, 48 mm Thread Length, 200 mm Length