VESTIL WTJ-4 | AG8CNL | 32W984 | Jib Crane

VESTIL WTJ-4 Steel W Inch Truck Jib Crane, 44 Inch Reach 1000 Lb. Extended Capacity, Yellow

Item: AG8CNL Model: WTJ-4Cross Ref: 32W984
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€676.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Base Height12 1/4"
Base Length11"
Base Width11"
Body MaterialSteel
Boom Length AdjustabilityExpandable
Cable Dia.1/4"
Cable Retracts/extension Per Crank1 1/2"
Cable Winch Capacity500 lbs.
ColorYellow
Compatible Base Manufacturer Part NumberNot Applicable
Control TypeManual Handle
Depth10 3/5"
Extended Capacity1000 lbs.
Extended Length44"
Extended Max. Hook Height86 1/2"
Extended Min. Hook Height0.0"
Extended Usable Reach44"
Height57 1/2"
IncludesChain Slot Lock, Grab Hook, Sling Hook With Latch
Length10 5/8"
Mast Dia.3"
Mast WeightNot Applicable
MaterialSteel
Maximum Adjustable Boom Length44"
Minimum Adjustable Boom Length30"
MobilityStationary
Mounting Plate Length10 5/8"
Mounting Plate Width10 5/8"
Mounting TypeBase Mounted
Number Of Cranks To Retract/extend Cable72
Operation ModeManual
Overall Cable Length32 ft.
Overall Fixed Boom LengthNot Applicable
Overall Height57 1/2"
Piston Stroke16 3/8"
Piston Stroke Per Pump0.062"
Power SourceManual
Retracted Capacity2000 lbs.
Retracted Length30"
Retracted Max. Hook Height77 1/2"
Retracted Min. Hook Height13 1/2"
Retracted Usable Reach30"
Rotation360°
Usable Cable Length24 ft.
Width32.9"
Boom Length30" to 44"
Boom Weight145 lbs.
Height Under Boom37 1/2"
Included Base TypePedestal
Included Components3/16" x 32 ft Steel Cable, Chain Slot Lock, Lifting Hook, Pedestal Mount Base, Safety Latch Hook
Lift Height0" to 7.2 ft.
Mast Diameter3"
Max. Load Capacity1000 lbs.
Maximum Extended Arm Load Capacity1000 lbs.
Maximum Lifting Height7.2 ft.
Minimum Lifting Height0"
Number Of Boom Length Positions2
Overall Depth10.6"
Overall Weight145 lbs.
Overall Width32.9"
Swivel Angle360°
Winch TypeManual

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)43.18
Ship length (cm)165.1
Ship width (cm)30.48
HS code8426910000
Country of OriginCN

Product Variants

ProductModelOverall HeightColorMaterialHeightDepthBase LengthBase WidthBase HeightPrice
VESTIL WTJ-2-G Winch Truck Jib Crane 500 lb Capacity Extended Galvanised | AG8CNK WTJ-2-G59 1/2"GraySteel59 1/2"11"11"11"11 1/2"€928.10
RFQ
VESTIL WTJ-4-G Winch Truck Jib Crane 1000 lb Capacity Extended Galvanised | AG8CNM 32W924 WTJ-4-G59 4/5"GraySteel59 3/4"11"11"11"11 1/2"€1,093.52
VESTIL WTJ-2 Winch Operated Truck Jib Crane, 500 Lbs Extended Hook Capacity | CE4RVA WTJ-256 4/5"YellowSteel56 3/4"10 3/5"10.63"10.63"11 3/4"€621.42
RFQ
VESTIL WTJ-2-DC Winch Operated Truck Jib Crane, 500 Lbs Extended Hook Capacity | CE4RVD WTJ-2-DC-YellowSteel59 1/2"11"11"11"11 1/2"€1,254.80
RFQ
VESTIL WTJ-2-G-DC Winch Operated Truck Jib Crane, Galvanized, 500 Lbs Extracted Hook Capacity | CE4RVE WTJ-2-G-DC-GraySteel59 1/2"11"11"11"11 1/2"€1,526.27
VESTIL WTJ-2-SS Winch Operated Truck Jib Crane, Stainless Steel, 500 Lbs Extended Hook | CE4RVF WTJ-2-SS-SilverStainless Steel59 1/2"11"11"11"11 1/2"€3,486.55
VESTIL WTJ-4-DC Winch Operated Truck Jib Crane, 1000 Lbs Extended Hook Capacity | CE4RVG WTJ-4-DC-YellowSteel56 1/2"20"11"11"12 1/4"€1,474.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WTJ-4 Steel W Inch Truck Jib Crane, 44 Inch Reach 1000 Lb. Extended Capacity, Yellow
€676.71 /unit