VESTIL WTJ-2-G-DC Galvanized Steel DC Powered W Inch Truck Jib Crane, 500 Lb. Extended Capacity, Gray

Item: CE4RVE Model: WTJ-2-G-DC
Limited Availability
€1,526.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Base Height11 1/2"
Base Length11"
Base Width11"
Cable Dia.3/16"
Cable Winch Capacity500 lbs.
ColorGray
Depth11"
Extended Capacity500 lbs.
Extended Length52"
Extended Max. Hook Height99"
Extended Min. Hook Height0.0"
Extended Usable Reach52"
Height59 1/2"
MaterialSteel
Motor Hp1 hp
Mounting Plate Length11"
Mounting Plate Width11"
Overall Cable Length32 ft.
Power TypeDC
Retracted Capacity1000 lbs.
Retracted Length30 1/2"
Retracted Max. Hook Height84"
Retracted Min. Hook Height12 1/2"
Retracted Usable Reach30 1/2"
Rotation360°
Usable Cable Length24 ft.
Voltage12V DC
Width32 22/25"

Shipping Info:

Ship weight (kg) 56.25
Country of OriginUS

Product Variants

ProductModelOverall HeightColorMaterialHeightDepthBase LengthBase WidthBase HeightPrice
VESTIL WTJ-2-G Winch Truck Jib Crane 500 lb Capacity Extended Galvanised | AG8CNK WTJ-2-G59 1/2"GraySteel59 1/2"11"11"11"11 1/2"€928.10
RFQ
VESTIL WTJ-4 | AG8CNL | 32W984 | Jib Crane WTJ-457 1/2"YellowSteel57 1/2"10 3/5"11"11"12 1/4"€676.71
RFQ
VESTIL WTJ-4-G Winch Truck Jib Crane 1000 lb Capacity Extended Galvanised | AG8CNM 32W924 WTJ-4-G59 4/5"GraySteel59 3/4"11"11"11"11 1/2"€1,093.52
VESTIL WTJ-2 Winch Operated Truck Jib Crane, 500 Lbs Extended Hook Capacity | CE4RVA WTJ-256 4/5"YellowSteel56 3/4"10 3/5"10.63"10.63"11 3/4"€621.42
RFQ
VESTIL WTJ-2-DC Winch Operated Truck Jib Crane, 500 Lbs Extended Hook Capacity | CE4RVD WTJ-2-DC-YellowSteel59 1/2"11"11"11"11 1/2"€1,254.80
RFQ
VESTIL WTJ-2-SS Winch Operated Truck Jib Crane, Stainless Steel, 500 Lbs Extended Hook | CE4RVF WTJ-2-SS-SilverStainless Steel59 1/2"11"11"11"11 1/2"€3,486.55
VESTIL WTJ-4-DC Winch Operated Truck Jib Crane, 1000 Lbs Extended Hook Capacity | CE4RVG WTJ-4-DC-YellowSteel56 1/2"20"11"11"12 1/4"€1,474.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WTJ-2-G-DC Galvanized Steel DC Powered W Inch Truck Jib Crane, 500 Lb. Extended Capacity, Gray
€1,526.27 /unit