VESTIL WTJ-2 Winch Operated Truck Jib Crane, 500 Lbs Extended Hook Capacity | CE4RVA

VESTIL WTJ-2 Steel W Inch Truck Jib Crane, 500 Lb. Extended Capacity, Yellow

Item: CE4RVA Model: WTJ-2Cross Ref: 59FV46
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€621.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Base Height11 3/4"
Base Length10.63"
Base Width10.63"
Body FinishPowder Coated
Body MaterialSteel
Boom Length AdjustabilityExpandable
Cable Dia.3/16"
Cable Retracts/extension Per Crank1 1/2"
Cable Winch Capacity500 lbs.
Capacity500 lbs.
ColorYellow
Compatible Base Manufacturer Part NumberNot Applicable
Control TypeManual Handle
Depth10 3/5"
Extended Length54"
Extended Max. Hook Height102"
Extended Min. Hook Height0.0"
Extended Usable Reach54"
FinishPowder Coated
Height56 3/4"
Height Under Boom48"
IncludesManual Hydraulic Hand Pump
Mast Dia.3"
Mast WeightNot Applicable
MaterialSteel
Maximum Adjustable Boom Length54"
Minimum Adjustable Boom Length30.3"
MobilityStationary
Mounting Plate Length10 5/8"
Mounting Plate Width10 5/8"
Number Of Cranks To Retract/extend Cable72
Operation ModeManual
Overall Cable Length14.5 ft.
Overall Fixed Boom LengthNot Applicable
Overall Height56 4/5"
Piston Stroke16 3/8"
Piston Stroke Per Pump1/16"
Power SourceManual
Power TypeManual Pump/Piston - 98 Pumps To Raise, 1/16 Piston Stroke Per Pump
Retracted Capacity1000 lbs.
Retracted Length30 1/4"
Retracted Max. Hook Height89 1/2"
Retracted Min. Hook Height10"
Retracted Usable Reach30 1/4"
Rotation360°
Usable Cable Length9 ft.
Width33"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)43.18
Ship length (cm)165.1
Ship width (cm)30.48
HS code8426910000
Country of OriginCN

Product Variants

ProductModelOverall HeightColorMaterialHeightDepthBase LengthBase WidthBase HeightPrice
VESTIL WTJ-2-G Winch Truck Jib Crane 500 lb Capacity Extended Galvanised | AG8CNK WTJ-2-G59 1/2"GraySteel59 1/2"11"11"11"11 1/2"€928.10
RFQ
VESTIL WTJ-4 | AG8CNL | 32W984 | Jib Crane WTJ-457 1/2"YellowSteel57 1/2"10 3/5"11"11"12 1/4"€676.71
RFQ
VESTIL WTJ-4-G Winch Truck Jib Crane 1000 lb Capacity Extended Galvanised | AG8CNM 32W924 WTJ-4-G59 4/5"GraySteel59 3/4"11"11"11"11 1/2"€1,093.52
VESTIL WTJ-2-DC Winch Operated Truck Jib Crane, 500 Lbs Extended Hook Capacity | CE4RVD WTJ-2-DC-YellowSteel59 1/2"11"11"11"11 1/2"€1,254.80
RFQ
VESTIL WTJ-2-G-DC Winch Operated Truck Jib Crane, Galvanized, 500 Lbs Extracted Hook Capacity | CE4RVE WTJ-2-G-DC-GraySteel59 1/2"11"11"11"11 1/2"€1,526.27
VESTIL WTJ-2-SS Winch Operated Truck Jib Crane, Stainless Steel, 500 Lbs Extended Hook | CE4RVF WTJ-2-SS-SilverStainless Steel59 1/2"11"11"11"11 1/2"€3,486.55
VESTIL WTJ-4-DC Winch Operated Truck Jib Crane, 1000 Lbs Extended Hook Capacity | CE4RVG WTJ-4-DC-YellowSteel56 1/2"20"11"11"12 1/4"€1,474.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WTJ-2 Steel W Inch Truck Jib Crane, 500 Lb. Extended Capacity, Yellow
€621.42 /unit