VESTIL SPN-2-YL-HR Poly Step Stool, Nestable, Yellow, 2 Steps, With Handrails

Item: CE4QWA Model: SPN-2-YL-HR
In Stock

Get it by Thursday, Jun 12

€273.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Stool
Assembled/unassembledAssembly Required
Base Spread33"
Base Width25"
Capacity500 lbs.
ColorYellow
Distance Between Steps10 1/2"
First Step Length20.188"
First Step Width12.938"
Frame ColorYellow
Hand Rail Height37"
Ladder Length4.8 ft.
Ladder TypeStep
MaterialAluminum
Number Of Steps2
Second Step Length18.438"
Second Step Width12.938"
Step ColorYellow
Step Depth13"
Step MaterialPolyethylene
Top Cap TypeTaped

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)146.05
Ship length (cm)83.82
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelNumber Of StepsStep DepthAssembled/unassembledHand Rail HeightBase SpreadLadder LengthFirst Step WidthSecond Step WidthPrice
VESTIL SPN-1-YL Poly Step Stool, Nestable, Yellow, 1 Step | CE4QVP SPN-1-YL119 7/8"Assembled-25"---€96.46
VESTIL SPN-1-YL-HR Poly Step Stool, Nestable, Yellow, 1 Step, With Handrails | CE4QVR SPN-1-YL-HR119 7/8"Assembly Required39 1/2"25"4.2 ft.--€148.44
VESTIL SPN-1-YL-HR-BR Poly Step Stool, Nestable, Yellow, 1 Step, With Hand & Back Rails | CE4QVT SPN-1-YL-HR-BR---------
RFQ
VESTIL SPN-1-YL-HR-BR-PO Poly Step Stool, Nestable, Yellow, 1 Step, With Hand & Back Rails Port | CE4QVU SPN-1-YL-HR-BR-PO---------
RFQ
VESTIL SPN-1-YL-HR-PO Poly Step Stool, Nestable, Yellow, 1 Step, With Handrails Port | CE4QVV SPN-1-YL-HR-PO119 7/8"Assembly Required39 1/2"----€183.44
VESTIL SPN-2-YL Poly Step Stool, Nestable, Yellow, 2 Steps | CE4QVY SPN-2-YL213"Assembled-33"1.667 ft.12.938"12.938"€144.24
VESTIL SPN-2-YL-HR-BR Poly Step Stool, Nestable, Yellow, 2 Steps, With Hand & Back Rails | CE4QWB SPN-2-YL-HR-BR213"Assembly Required-33"4.8 ft.--€323.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SPN-2-YL-HR Poly Step Stool, Nestable, Yellow, 2 Steps, With Handrails
€273.64 /unit