VESTIL SPN-2-YL-HR-BR Poly Step Stool, Nestable, Yellow, 2 Steps, With Hand And Back Rails

Item: CE4QWB Model: SPN-2-YL-HR-BR
In Stock

Get it by Monday, Jun 16

€323.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Stool
Assembled/unassembledAssembly Required
Base Spread33"
Base Width25"
Capacity500 lbs.
ColorYellow
Distance Between Steps10 1/2"
Frame ColorYellow
IncludesHandrail
Ladder Length4.8 ft.
Ladder TypeStep
MaterialAluminum
Number Of Steps2
Step ColorYellow
Step Depth13"
Step MaterialPolyethylene
Top Cap TypeTaped

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)145.42
Ship length (cm)83.82
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelNumber Of StepsStep DepthAssembled/unassembledHand Rail HeightBase SpreadLadder LengthFirst Step WidthSecond Step WidthPrice
VESTIL SPN-1-YL Poly Step Stool, Nestable, Yellow, 1 Step | CE4QVP SPN-1-YL119 7/8"Assembled-25"---€96.46
VESTIL SPN-1-YL-HR Poly Step Stool, Nestable, Yellow, 1 Step, With Handrails | CE4QVR SPN-1-YL-HR119 7/8"Assembly Required39 1/2"25"4.2 ft.--€148.44
VESTIL SPN-1-YL-HR-BR Poly Step Stool, Nestable, Yellow, 1 Step, With Hand & Back Rails | CE4QVT SPN-1-YL-HR-BR---------
RFQ
VESTIL SPN-1-YL-HR-BR-PO Poly Step Stool, Nestable, Yellow, 1 Step, With Hand & Back Rails Port | CE4QVU SPN-1-YL-HR-BR-PO---------
RFQ
VESTIL SPN-1-YL-HR-PO Poly Step Stool, Nestable, Yellow, 1 Step, With Handrails Port | CE4QVV SPN-1-YL-HR-PO119 7/8"Assembly Required39 1/2"----€183.44
VESTIL SPN-2-YL Poly Step Stool, Nestable, Yellow, 2 Steps | CE4QVY SPN-2-YL213"Assembled-33"1.667 ft.12.938"12.938"€144.24
VESTIL SPN-2-YL-HR Poly Step Stool, Nestable, Yellow, 2 Steps, With Handrails | CE4QWA SPN-2-YL-HR213"Assembly Required37"33"4.8 ft.12.938"12.938"€273.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SPN-2-YL-HR-BR Poly Step Stool, Nestable, Yellow, 2 Steps, With Hand And Back Rails
€323.50 /unit