Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1EHU4 Relay Ice Cube 4pdt 12vdc Coil Volts | AA9PHC

DAYTON 1EHU4 Relay Ice Cube 4pdt 12vdc Coil Volts

Item: AA9PHC Model: 1EHU4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHermetically Sealed Relay
Base TypeSquare
Coil Va Rating1.2 VA
Coil Voltage12V DC
Contact Form4PDT
Contact MaterialFine Silver
Contact Rating3A @ 240V AC/30V DC
Frequency50/60 Hz
MountingSquare Plug In Socket
Number Of Pins14
Push-to-test ButtonNo
Resistive Contact Amp Rating3A
Socket CodeK
Status IndicatorNo
Contact Rating (ac)3A @ 240V
Contact Rating (dc)3A @ 28V
Current Rating3A
Horsepower @ 120v Ac1/16 hp
Horsepower @ 240v Ac1/10 hp
Motor RatedYes
Number Of Pins/terminals14
Relay Mounting StyleSocket
SeriesG Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)4.32
Ship width (cm)3.3
HS code8536410020
Country of OriginCN

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeResistive Contact Amp RatingBase TypeCoil Va RatingPrice
DAYTON 1EHA1 Relay Octal 3pdt 12vdc Coil Volts | AA9PEQ 1EHA1Octal Plug In Socket3PDTSilver Alloy11B12AOctal2 VA€140.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1EHU4 Relay Ice Cube 4pdt 12vdc Coil Volts
€125.11 /unit