VESTIL PAHT-H-1948 Portable Adjustable Stand 19 x 48 High Ergo Deck | AG7WPK

VESTIL PAHT-H-1948 Portable Adjustable Stand, 19 x 48 Inch Size, High Ergo Deck

Item: AG7WPK Model: PAHT-H-1948
In Stock

Get it by Wednesday, Jun 11

€547.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Adjustable Work Platform
Batteries IncludedNo
Caster TypeSpring Loaded Swivel
ColorYellow
Deck TypeErgo Mat
MaterialSteel
Max. Height15"
Min. Height11 1/2"
Number Of Legs6
Platform Capacity500 lbs.
Platform Length48"
Platform StyleAdjustable
Platform Width19"
Usable Length48"
Usable Width19"

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)30.48
Ship length (cm)132.08
Ship width (cm)55.88
HS code7326908588
Country of OriginUS

Product Variants

ProductModelPlatform WidthNumber Of LegsPlatform LengthUsable LengthUsable WidthMax. HeightMin. HeightMaterialPrice
VESTIL PAHT-H-1924 Portable Adjustable Stand 19" x 24" High Ergo Deck | AG7WPH PAHT-H-192419"424"24"19"15"11 1/2"Steel€467.74
VESTIL PAHT-H-1936 Portable Adjustable Stand 19" x 36" High Ergo Deck | AG7WPJ PAHT-H-193619"436"36"19"15"11 1/2"Steel€494.22
VESTIL PAHT-H-2424 Portable Adjustable Stand 24" x 24" High Ergo Deck | AG7WPL PAHT-H-242424"424"24"24"15"11 1/2"Steel€483.60
VESTIL PAHT-H-2436 Portable Adjustable Stand 24" x 36" High Ergo Deck | AG7WPM PAHT-H-243624"436"36"24"15"11 1/2"Steel€520.79
VESTIL PAHT-H-2448 Portable Adjustable Stand 24" x 48" High Ergo Deck | AG7WPN PAHT-H-244824"648"48"24"15"11 1/2"Steel€583.32
VESTIL PAHT-L-1924 Portable Adjustable Stand 19" x 24" Low Ergo Deck | AG7WPP PAHT-L-192419"424"24"19"12"8 3/4"Steel€459.25
VESTIL PAHT-L-1936 Portable Adjustable Stand 19" x 36" Low Ergo Deck | AG7WPQ PAHT-L-193619"436"36"19"12"8 3/4"Steel€490.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PAHT-H-1948 Portable Adjustable Stand, 19 x 48 Inch Size, High Ergo Deck
€547.17 /unit