VESTIL PAHT-H-2424 Portable Adjustable Stand 24 x 24 High Ergo Deck | AG7WPL

VESTIL PAHT-H-2424 Portable Adjustable Stand, 24 x 24 Inch Size, High Ergo Deck

Item: AG7WPL Model: PAHT-H-2424
In Stock

Get it by Tuesday, Jun 10

€483.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Adjustable Work Platform
Caster TypeSpring Loaded Swivel
ColorYellow
Deck TypeErgo Mat
MaterialSteel
Max. Height15"
Min. Height11 1/2"
Number Of Legs4
Platform Capacity500 lbs.
Platform Length24"
Platform StyleAdjustable
Platform Width24"
Usable Length24"
Usable Width24"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)27.94
Ship length (cm)63.5
Ship width (cm)63.5
HS code7326908588
Country of OriginUS

Product Variants

ProductModelPlatform WidthNumber Of LegsPlatform LengthUsable LengthUsable WidthMax. HeightMin. HeightMaterialPrice
VESTIL PAHT-H-1924 Portable Adjustable Stand 19" x 24" High Ergo Deck | AG7WPH PAHT-H-192419"424"24"19"15"11 1/2"Steel€467.74
VESTIL PAHT-H-1936 Portable Adjustable Stand 19" x 36" High Ergo Deck | AG7WPJ PAHT-H-193619"436"36"19"15"11 1/2"Steel€494.22
VESTIL PAHT-H-1948 Portable Adjustable Stand 19" x 48" High Ergo Deck | AG7WPK PAHT-H-194819"648"48"19"15"11 1/2"Steel€547.17
VESTIL PAHT-H-2436 Portable Adjustable Stand 24" x 36" High Ergo Deck | AG7WPM PAHT-H-243624"436"36"24"15"11 1/2"Steel€520.79
VESTIL PAHT-H-2448 Portable Adjustable Stand 24" x 48" High Ergo Deck | AG7WPN PAHT-H-244824"648"48"24"15"11 1/2"Steel€583.32
VESTIL PAHT-L-1924 Portable Adjustable Stand 19" x 24" Low Ergo Deck | AG7WPP PAHT-L-192419"424"24"19"12"8 3/4"Steel€459.25
VESTIL PAHT-L-1936 Portable Adjustable Stand 19" x 36" Low Ergo Deck | AG7WPQ PAHT-L-193619"436"36"19"12"8 3/4"Steel€490.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PAHT-H-2424 Portable Adjustable Stand, 24 x 24 Inch Size, High Ergo Deck
€483.60 /unit