STREAMLIGHT

Streamlight is a leading manufacturer of tactical, weapon mount & safety rated LED flashlights, lanterns and headlamps for firefighters, industrial professionals and military personnel. The brand's wide catalogue includes flashlight chargers, lanterns, penlights, UV & handheld flashlights, headlamps and hands-free lights. Streamlight inspection penlights are powered by a compact USB lithium-ion battery featuring a tail cap switch providing momentary or constant operation. They are equipped with a combination pocket / hat clip for ease and feature amazing brightness & run time for a light of such small size. They have aluminium housing with Type II Military Spec anodising, making the light extremely hard-wearing and abrasion-resistant. Tactical flashlights from Streamlight can emit light ranging from 100 to 750 lumens. These impact-resistant flashlights can be easily mounted on firearms and feature an anti-roll head which stops the light from rolling away. Choose from a broad range of spotlights, speciality & handheld flashlights, headlamps and hands-free lights on Raptor Supplies.

See More

Request a Quote

STREAMLIGHT Handheld Flashlights

Handheld Flashlights(59 Products)

STREAMLIGHT Specialty Flashlights

Specialty FlashlightsSuitable for applications ranging from navigating wooded trails to identifying persons at a close distance. Feature polycarbonate / glass lens for minimum optical distortion and scratch resistance. Deliver intensity up to 163 lumens. Offered in push button and On/Off switch options(8 Products)

STREAMLIGHT Lanterns

LanternsIdeal for soldiers, marksmen and law enforcement officers to simultaneously illuminate the target. Provide a maximum intensity of 5300 lumens and can run up to 8 hours. Selected models feature ABS thermoplastic construction for high tensile strength and impact resistance(21 Products)

STREAMLIGHT Flashlight Holsters and Cases

Flashlight Holsters and CasesAllow carrying flashlights on key-rings or belts making them suitable for law enforcement, construction professionals and military personnel. Selected models feature nylon construction for low friction and high pressure-bearing capacity. Offered in lengths of 3.5, 7 and 10 inches(5 Products)

STREAMLIGHT Headlamps and Hands Free Lights

Headlamps and Hands Free LightsUsed to provide hand-free illumination in low-light industrial environments. Facilitate to see from a specified distance. Integrated with a lens made of glass / polycarbonate / boro float glass for UV protection and distortion-free view(15 Products)

STREAMLIGHT Keychain and Mini Flashlights

Keychain and Mini FlashlightsDesigned to fit onto a pocket or keychain for having a handy source of light. Feature lightweight aluminium bodies with a polycarbonate lens ensuring distortion-free view. Capable of running up to 8 hours on High setting while delivering intensity up to 350 lumens(5 Products)

STREAMLIGHT Spotlights

SpotlightsOffer control and comfort with a pistol grip handle to cast a direct beam, ideal for frequent on-off cycling use. Feature polycarbonate / nylon / ABS plastic construction for high pressure-bearing capacity while providing quick response and excellent resistance against water(5 Products)

STREAMLIGHT Penlights

PenlightsSleek designed penlights used for close inspection and illuminating compact spaces. Provide smooth portability and storage. Feature push button tail switch for constant or momentary ON operation. Integrated with batteries capable of running up to 60 hours(15 Products)

STREAMLIGHT Flashlight Chargers

Flashlight ChargersFeature charge sleeve design to charge SL Series flashlights. Have an ABS plastic construction to withstand harsh environmental conditions. Equipped with an illuminated switch housing to show charging status while recharging(10 Products)

STREAMLIGHT Rechargeable Flashlight Battery Packs

Rechargeable Flashlight Battery PacksUsed for reviving dead batteries and keeping flashlights powered up. Equipped with alkaline / nickel cadmium / nickel metal hydride batteries for high energy density and excellent load performance. Operate either at 3.6 or 4.8 volt(5 Products)

STREAMLIGHT UV Flashlights

UV FlashlightsA handy forensic tool used for detecting proteins at crime scenes and hidden ink in currencies or IDs. Feature ultrabright LEDs with glare protection and come equipped with a pocket clip to keep the penlight comfortably in your pockets(1 Product)

STREAMLIGHT Parts

Parts(1 Product)

About Streamlight

Streamlight is a leading manufacturer of tactical, weapon mount & safety rated LED flashlights, lanterns and headlamps for firefighters, industrial professionals and military personnel. The brand's wide catalogue includes flashlight chargers, lanterns, penlights, UV & handheld flashlights, headlamps and hands-free lights. Streamlight inspection penlights are powered by a compact USB lithium-ion battery featuring a tail cap switch providing momentary or constant operation. They are equipped with a combination pocket / hat clip for ease and feature amazing brightness & run time for a light of such small size. They have aluminium housing with Type II Military Spec anodising, making the light extremely hard-wearing and abrasion-resistant. Tactical flashlights from Streamlight can emit light ranging from 100 to 750 lumens. These impact-resistant flashlights can be easily mounted on firearms and feature an anti-roll head which stops the light from rolling away. Choose from a broad range of spotlights, speciality & handheld flashlights, headlamps and hands-free lights on Raptor Supplies.