VESTIL HPRO-60-42-4 High Profile Machine & Rack Guard 60 x 42 x 4 | AG7UHQ

VESTIL HPRO-60-42-4 High Profile Machine And Rack Guard, 60 Inch x 42 Inch x 4 Inch Size

Item: AG7UHQ Model: HPRO-60-42-4Cross Ref: 33A497
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€277.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Profile Machine Guard
Attachment TypeBolt On
ColorYellow
Guard Width60 5/8"
Height42"
Installation Hardware IncludedNo
Length8"
MaterialSteel
Mid Rail Height21"
Mounting Plate Hole Dia.0.438"
Mounting Plate Length8"
Mounting Plate Width8"
Number Of Bolt Holes8
Number Of Mounting Holes8
Overall Height42 14/25"
Overall Length40 3/25"
Overall Width8"
Width60"
Compatible With Grainger Part Number49Y449
Compatible With Manufacturer Model NumberAS-344, AS-344-4PK
FinishPowder Coated
Mounting Hole Diameter7/8"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height42 5/8"

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)109.22
Ship length (cm)160.02
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Plate LengthMounting Plate WidthMounting Plate Hole Dia.Guard WidthHeightPrice
VESTIL HPRO-36-42-4 High Profile Guard 42 x 36 In | AF4GYD 8WPT5 HPRO-36-42-436"42"8"8"8"7/8"36 5/8"-€213.04
VESTIL HPRO-36-24-2 High Profile Machine & Rack Guard 36" x 24" x 2" | AG7UHD HPRO-36-24-238.31"24.38"4"4"4"0.438"36"24 3/8"€99.69
VESTIL HPRO-36-24-4 High Profile Machine & Rack Guard 36" x 24" x 4" | AG7UHE HPRO-36-24-440 3/25"24 14/25"8"8"8"7/8"36 5/8"24.562"€169.59
VESTIL HPRO-36-36-2 High Profile Machine & Rack Guard 36" x 36" x 2" | AG7UHF HPRO-36-36-238.31"36.38"4"4"4"0.438"36"36 3/8"€114.40
VESTIL HPRO-36-36-4 High Profile Machine & Rack Guard 36" x 36" x 4" | AG7UHG HPRO-36-36-440 3/25"36 14/25"8"8"8"7/8"36 5/8"36.562"€206.77
VESTIL HPRO-36-42-2 High Profile Machine & Rack Guard 36" x 42" x 2" | AG7UHH HPRO-36-42-238.31"42.38"4"4"4"0.438"36"42 3/8"€128.33
VESTIL HPRO-48-24-2 High Profile Machine & Rack Guard 48" x 24" x 2" | AG7UHJ HPRO-48-24-250.31"24.38"4"4"4"0.438"48"24 3/8"€114.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HPRO-60-42-4 High Profile Machine And Rack Guard, 60 Inch x 42 Inch x 4 Inch Size
€277.82 /unit