Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PN5ZL19012G Sanding Backing Pad 3 Inch | AH2LTZ 29TD90

WESTWARD PN5ZL19012G Sanding Backing Pad 3 Inch

Item: AH2LTZ Model: PN5ZL19012GCross Ref: 29TD90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Backing Pad, 3"
Fits BrandWestward
Display Qty1
Product TypeDisc Pad

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD PN5ZL19012G Sanding Backing Pad 3 Inch
€10.65 /unit