VESTIL HPRO-36-42-4 High Profile Guard, 42 x 36 Inch Size

Item: AF4GYD Model: HPRO-36-42-4Cross Ref: 8WPT5
In Stock

Get it by Tuesday, Jun 10

€213.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Profile Machine Guard
Attachment TypeBolt On
ColorYellow
Diameter4"
Guard Width36 5/8"
Installation Hardware IncludedNo
MaterialSteel
Mid Rail Height21"
Mounting Plate Hole Dia.7/8"
Mounting Plate Length8"
Mounting Plate Width8"
Mounting StyleFloor
Net Weight69 lbs.
Nominal Length4 ft.
Number Of Mounting Holes8
Number Of Ribs0
Overall Height42"
Overall Length36"
Overall Width8"
Compatible With Grainger Part Number49Y449
Compatible With Manufacturer Model NumberAS-344, AS-344-4PK, HPRO-RF-BASE
FinishPowder Coated
IncludesHPRO Only
Mounting Hole Diameter7/8"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height42 5/8"

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)109.22
Ship length (cm)101.6
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Plate LengthMounting Plate WidthMounting Plate Hole Dia.Guard WidthHeightPrice
VESTIL HPRO-36-24-2 High Profile Machine & Rack Guard 36" x 24" x 2" | AG7UHD HPRO-36-24-238.31"24.38"4"4"4"0.438"36"24 3/8"€99.69
VESTIL HPRO-36-24-4 High Profile Machine & Rack Guard 36" x 24" x 4" | AG7UHE HPRO-36-24-440 3/25"24 14/25"8"8"8"7/8"36 5/8"24.562"€169.59
VESTIL HPRO-36-36-2 High Profile Machine & Rack Guard 36" x 36" x 2" | AG7UHF HPRO-36-36-238.31"36.38"4"4"4"0.438"36"36 3/8"€114.40
VESTIL HPRO-36-36-4 High Profile Machine & Rack Guard 36" x 36" x 4" | AG7UHG HPRO-36-36-440 3/25"36 14/25"8"8"8"7/8"36 5/8"36.562"€206.77
VESTIL HPRO-36-42-2 High Profile Machine & Rack Guard 36" x 42" x 2" | AG7UHH HPRO-36-42-238.31"42.38"4"4"4"0.438"36"42 3/8"€128.33
VESTIL HPRO-48-24-2 High Profile Machine & Rack Guard 48" x 24" x 2" | AG7UHJ HPRO-48-24-250.31"24.38"4"4"4"0.438"48"24 3/8"€114.53
VESTIL HPRO-48-24-4 High Profile Machine & Rack Guard 48" x 24" x 4" | AG7UHK HPRO-48-24-440 3/25"24 14/25"8"8"8"7/8"48 5/8"24.562"€190.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HPRO-36-42-4 High Profile Guard, 42 x 36 Inch Size
€213.04 /unit