VESTIL H-50-MD-WHT Self Dumping Hopper Medium-duty 0.5 Cubic Yard White | AG7TRX

VESTIL H-50-MD-WHT Self Dumping Hopper, Medium Duty, Low Profile, 0.5 cu. yd., 4000 Lb., White, Steel

Item: AG7TRX Model: H-50-MD-WHT
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Base Thickness1/4"
Cable Length4 ft.
Capacity4000 lbs.
ColorWhite
Front Lip To Floor20 5/8"
Height28 1/4"
Length51 1/4"
MaterialSteel
Usable Length46.312"
Usable Width24"
Width24.562"

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)71.12
Ship length (cm)119.38
Ship width (cm)60.96
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFront Lip To FloorUsable LengthUsable WidthFork Pocket LengthCable LengthOverall HeightPrice
VESTIL H-100-MD Self Dumping Hopper Medium-duty 1 Cubic Yard | AG7TNH H-100-MDBlue21 5/8"20 5/8"46.312"-22"4 ft.28 1/4"€1,130.62
VESTIL H-100-MD-GRN-T Self Dumping Hopper Medium-duty 1 Cubic Yard Green | AG7TNK H-100-MD-GRN-TTractor Green21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-MD-GY-SG Self Dumping Hopper Medium-duty 1 Cubic Yard Grey | AG7TNL H-100-MD-GY-SGBattle Ship Gray--46.312"48"--28 1/4"-
RFQ
VESTIL H-100-MD-ORG-C Self Dumping Hopper Medium-duty 1 Cubic Yard Orange | AG7TNM H-100-MD-ORG-COrange21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-MD-SR Self Dumping Hopper Medium-duty 1 Cubic Yard Red | AG7TNN H-100-MD-SRSoda Red21 5/8"-46.312"-22"-28 1/4"€1,130.62
VESTIL H-100-MD-WHT Self Dumping Hopper Medium-duty 1 Cubic Yard White | AG7TNP H-100-MD-WHTWhite21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-MD-YEL Self Dumping Hopper Medium-duty 1 Cubic Yard Yellow | AG7TNQ H-100-MD-YELYellow--46.312"48"--28 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-50-MD-WHT Self Dumping Hopper, Medium Duty, Low Profile, 0.5 cu. yd., 4000 Lb., White, Steel