Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 05HE04201SG Swivel Plate Caster 800 Lb 4 Inch Diameter | AE6WXC 5VP31

ALBION CASTERS 05HE04201SG Swivel Plate Caster 800 Lb 4 Inch Diameter

Item: AE6WXC Model: 05HE04201SGCross Ref: 5VP31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialGlass Filled Nylon
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialGlass Filled Nylon
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialGlass Filled Nylon
Durometer85 Shore D
Extended LeadNo
Frame FinishStainless Steel
Frame MaterialStainless Steel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating800 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Non-markingYes
Number Of Wheels1
Operating Temp. RangeUp To 550°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height5 5/8"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Plate TypeB
Raceway TypeDouble Ball
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorBlack
Wheel Diameter4"
Wheel MaterialGlass Filled Nylon
Wheel Width2"
ApplicationDollies, Food Service, Hospital Beds, Hospitality, Hotel Luggage Carts, Institutional, Laundry Trucks, Pharmaceuticals, Stock Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialStainless Steel
Caster Sub-typeSwivel
Includes Thread GuardsNo
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Number Of Mounting Holes4
Replacement WheelHE0420112G
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialGlass Filled Nylon
Wheel Dia.4"
Wheel/tread ColorBlack
Wheel/tread Hardness85 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialGlass Filled Nylon

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)16.51
Ship length (cm)21.08
Ship width (cm)21.08
HS code8716903000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 20PB03201SG Swivel Plate Caster 500 Lb 3 Inch Diameter | AB3VMX 1VJD5 20PB03201SG2 3/8" x 3 3/8"2 3/8" x 3 3/8"1.812"300 lbs. to 999 lbs.500 lbs.RollerBlack EnamelBlack€18.77
ALBION 04XA04051SPREVG Swivel Plate Caster 350 Lb 4 Inch Diameter | AB7GTX 23J808 04XA04051SPREVG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.350 lbs.-Stainless SteelTan€41.87
ALBION 04XA05051SPREVG Swivel Plate Caster 350 Lb 5 Inch Diameter | AB7GTZ 23J810 04XA05051SPREVG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.350 lbs.-Stainless SteelTan€42.09
ALBION P2XR03028SG Swivel Plate Caster 200 Lb 3 Inch Diameter | AC2PFC 2LU69 P2XR03028SG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.200 lbs.Sealed Precision BallZinc PlatedGray€23.72
ALBION P2XR03X28SG Swivel Plate Caster 250 Lb 3-1/2 Inch Diameter | AC2PFE 2LU73 P2XR03X28SG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.250 lbs.Sealed Precision BallZinc PlatedGray€41.75
ALBION P2XR05028SG Swivel Plate Caster 250 Lb 5 Inch Diameter | AC2PFJ 2LU81 P2XR05028SG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.250 lbs.Sealed Precision BallZinc PlatedGray€33.25
ALBION 05XS04251SPREVG Swivel Plate Caster 350 Lb 4 Inch Diameter | AC2QAL 2LY18 05XS04251SPREVG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.350 lbs.-Stainless SteelGray€144.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 05HE04201SG Swivel Plate Caster 800 Lb 4 Inch Diameter
€163.59 /unit