VESTIL H-100-MD-SR Self Dumping Hopper Medium-duty 1 Cubic Yard Red | AG7TNN

VESTIL H-100-MD-SR Self Dumping Hopper, Medium Duty, Low Profile, 1 cu. yd., 4000 Lb., Red, Steel

Item: AG7TNN Model: H-100-MD-SR
In Stock

Get it by Tuesday, Jun 10

€1,130.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Capacity4000 lbs.
ColorSoda Red
Fork Pocket Center21 5/8"
Fork Pocket Height2"
Fork Pocket Length22"
Fork Pocket Width7"
Height28 1/8"
Length51.188"
MaterialSteel
Overall Height28 1/4"
Overall Length51 1/4"
Usable Length46.312"
Width48.562"

Shipping Info:

Ship weight (kg) 162.9
Ship height (cm)71.12
Ship length (cm)132.08
Ship width (cm)121.92
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFront Lip To FloorUsable LengthUsable WidthFork Pocket LengthCable LengthOverall HeightPrice
VESTIL H-100-MD Self Dumping Hopper Medium-duty 1 Cubic Yard | AG7TNH H-100-MDBlue21 5/8"20 5/8"46.312"-22"4 ft.28 1/4"€1,130.62
VESTIL H-100-MD-GRN-T Self Dumping Hopper Medium-duty 1 Cubic Yard Green | AG7TNK H-100-MD-GRN-TTractor Green21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-MD-GY-SG Self Dumping Hopper Medium-duty 1 Cubic Yard Grey | AG7TNL H-100-MD-GY-SGBattle Ship Gray--46.312"48"--28 1/4"-
RFQ
VESTIL H-100-MD-ORG-C Self Dumping Hopper Medium-duty 1 Cubic Yard Orange | AG7TNM H-100-MD-ORG-COrange21 5/8"20 5/8"46.312"48"22"-28 1/4"-
RFQ
VESTIL H-100-MD-WHT Self Dumping Hopper Medium-duty 1 Cubic Yard White | AG7TNP H-100-MD-WHTWhite21 5/8"-46.312"---28 1/4"-
RFQ
VESTIL H-100-MD-YEL Self Dumping Hopper Medium-duty 1 Cubic Yard Yellow | AG7TNQ H-100-MD-YELYellow--46.312"48"--28 1/4"-
RFQ
VESTIL H-150-MD Self Dumping Hopper Medium-duty 1.5 Cubic Yard | AG7TPJ H-150-MDBlue21 5/8"26.938"46.062"-22"4 ft.-€1,398.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-100-MD-SR Self Dumping Hopper, Medium Duty, Low Profile, 1 cu. yd., 4000 Lb., Red, Steel
€1,130.62 /unit