VESTIL FDR-5 All-Fiber Drum, Round, 5 Gallons Capacity | CE3DDD

VESTIL FDR-5 All-Fiber Drum, Round, 5 Gallon Capacity

Item: CE3DDD Model: FDR-5
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum
Batteries IncludedNo
Capacity130 lbs.
ColorBrown
Drum ApplicationDry Or Solid Materials Storage/Shipping
Drum Capacity5 gal.
Drum MaterialFiber
Dry Weight4 lbs.
Height12.38"
MaterialFiber
Material Thickness0.09"
Outside Dia.11 1/4"
Rust ResistantNo

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)38.1
Ship length (cm)35.56
Ship width (cm)35.56
HS code4819504020
Country of OriginUS

Product Variants

ProductModelCapacityMaterial ThicknessOutside Dia.HeightDrum CapacityDry WeightColorDrum MaterialPrice
VESTIL FDR-12 All-Fiber Drum, Round, 12 Gallons Capacity | CE3DDB FDR-12130 lbs.0.09"12 1/2"22.81"12 gal.7 lbs.BrownFiber-
RFQ
VESTIL FDR-30 All-Fiber Drum, Round, 30 Gallons Capacity | CE3DDC FDR-30260 lbs.0.18"18 1/2"26"30 gal.12 lbs.BrownFiber-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FDR-5 All-Fiber Drum, Round, 5 Gallon Capacity