Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 40150N Voltage Detector, Visual, Dial/Push Button/Slide, 40150N CAT IV 1000V, Indicator Light | CU3DAH

SOUTHWIRE COMPANY 40150N Voltage Detector, Visual, Dial/Push Button/Slide, Cat Iv 1000V, Indicator Light

Item: CU3DAH Model: 40150NCross Ref: 55NP97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Detector
Alert TypeLight
Batteries Required2
Battery SizeAAA
Built-in FlashlightYes
Calibration Frequency50-60 Hz
Display Screen TypeNo Display
Display TypeNo Display
FeaturesBi-Color LED Verifies Tester Is On And Range Selected, Red LED And Beeper Indicates Voltage Is Detected, Southwire Pen Style Voltage Tester, Waterproof And Dust Tight Housing
Ip RatingIP67
Max. Ac Voltage1000V AC
Max. Operating Temp.104°F
Min. Operating Temp.32°F
Minimum Ac Voltage Measurement12V
Non-contactYes
Power SourceBattery
Safety RatingCat IV 1000V
Test Connection TypeProbe Tip
Tester TypeVoltage Detector/Tester
Tool Height6 1/2"
Tool Length6 1/5"
Tool Width1"
Maximum Operating Temperature104°F
Minimum Ac Voltage Measured12V
Minimum Operating Temperature32°F
Non-contact - NewYes
Number Of Batteries Required2
StandardsUL

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSafety RatingMax. Ac VoltageMinimum Ac Voltage MeasurementTool HeightTool WidthAlert TypeBuilt-in FlashlightDisplay TypePrice
SOUTHWIRE 40126N Voltage Detector, Visual, Dial/Push Button/Slide, 40126N CAT IV 600V, Indicator Light | CU3DAG 40126NCat IV 600V600V AC24V6 1/5"4/5"LightYesNo Display€30.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 40150N Voltage Detector, Visual, Dial/Push Button/Slide, Cat Iv 1000V, Indicator Light
€45.02 /unit