DIXON SN1600 Flow Control Valve, 1 Inch Thread, 3000 PSI At 70 Deg. F Max. Pressure

Item: BX7TNJ Model: SN1600
Limited Availability
€995.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Actuator TypeKnob
Connection TypeFemale NPTF
End Configuration Size1" x 1"
End Configuration TypeFemale NPTF x Female NPTF
MaterialSteel
Nominal Size1"
Pressure Rating3000 psi
Product TypeControl Valve
ShapeStraight

Shipping Info:

Ship weight (kg) 2.25
Country of OriginUS

Product Variants

ProductModelMaterialPressure RatingConnection TypePrice
DIXON BN400 | AM3DJU BN400Brass2000 psi-€101.05
DIXON SN800 | AM8KYU SN800Steel5000 psiFemale NPTF€144.41
DIXON SN200 | AM8VJK SN200Steel5000 psiFemale NPTF€90.17
DIXON SN400 | AM8VJL SN400Steel5000 psiFemale NPTF€90.62
DIXON BN200 | AN9ZMV BN200Brass2000 psi-€97.79
DIXON BN600 | AN9ZMW BN600Brass2000 psi-€130.94
DIXON BN1600 | BX6ZCB BN1600Brass500 psi-€1,361.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SN1600 Flow Control Valve, 1 Inch Thread, 3000 PSI At 70 Deg. F Max. Pressure
€995.62 /unit