VESTIL DH-PH4-3060 Ergonomic Handle Cart, Heavy Duty, 2 Shelves, 30 x 60 Inch Size | CE3CMA

VESTIL DH-PH4-3060 Ergonomic Handle Cart, Heavy Duty, 2 Shelves, 30 x 60 Inch Size

Item: CE3CMA Model: DH-PH4-3060
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€747.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Hand Truck
Caster MaterialGlass Filled Nylon
Caster Size8" x 2"
ColorBlue
Handle TypeErgonomic
Height41"
Indoor/outdoorIndoor
Length65 22/25"
Load Capacity4000 lbs.
MaterialPolystyrene
Number Of Caster Wheels4
Number Of Shelves2
Platform Length60"
Platform Width30"
Shelf Capacity2000 lbs.
Shelf Clearance22 1/2"
Shelf Height36.19"
Shelf Width30"
Width30 1/2"

Shipping Info:

Ship height (cm)104.14
Ship length (cm)167.32
Ship width (cm)77.47
Country of OriginUS

Product Variants

ProductModelLoad CapacityShelf WidthMaterialNumber Of ShelvesHeightCaster MaterialShelf ClearancePlatform LengthPrice
VESTIL DH-MR2-2436 Ergonomic Handle Cart Rubber Casters 24 x 36 | AG7QMZ DH-MR2-24362400 lbs.24"Steel241"Mold On Rubber22 1/2"36"€540.93
VESTIL DH-MR2-2448 Ergonomic Handle Cart Rubber Casters 24 x 48 | AG7QNA DH-MR2-24482400 lbs.24"Steel241"Mold On Rubber22 1/2"48"€583.29
VESTIL DH-MR2-3060 Ergonomic Handle Cart Rubber Casters 30 x 60 | AG7QNB DH-MR2-30602400 lbs.30"Steel241"Mold On Rubber22 1/2"60"€681.92
RFQ
VESTIL DH-PH4-2436 Heavy Duty Ergonomic Handle Cart 2-shelf 24" x 36" | AG7QNC DH-PH4-24364000 lbs.24"Steel241"Glass Filled Nylon22 1/2"36"€593.98
VESTIL DH-PH4-2436-3 Heavy Duty Ergonomic Handle Cart 3-shelf 24" x 36" | AG7QND DH-PH4-2436-34000 lbs.24"Steel341"Glass Filled Nylon10 1/4"36"€676.66
VESTIL DH-PH4-2448 Heavy Duty Ergonomic Handle Cart 2-shelf 24" x 48" | AG7QNF DH-PH4-24484000 lbs.24"Steel241"Glass Filled Nylon22 1/2"48"€648.01
VESTIL DH-PH4-2448-3 Heavy Duty Ergonomic Handle Cart 3-shelf 24" x 48" | AG7QNG DH-PH4-2448-34000 lbs.24"Steel341"Glass Filled Nylon10 1/4"48"€734.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DH-PH4-3060 Ergonomic Handle Cart, Heavy Duty, 2 Shelves, 30 x 60 Inch Size
€747.67 /unit