VESTIL CR-120-2 Rug Ram Boom, Blue / Yellow Carriage Mount, Class II, 2200 Lb. Capacity, Blue/Silver, Steel

Item: AE6NXD Model: CR-120-2Cross Ref: 5UEV5
In Stock

Get it by Tuesday, Jun 10

€981.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpet Lifting Ram
Capacity2200 lbs.
ColorBlue
Fits ClassCarriage Class II
Height20 1/2"
Length126 1/4"
Load Capacity2200 lbs.
MaterialSteel
MountingCarriage Mounted
Pole Dia.2 3/4"
Pole Length120 1/2"
Width11 1/2"
IncludesSpring Loaded Lock Pin
Maximum Load Capacity2200 lbs.
Mounting TypeCarriage
Pole Diameter2 3/4"
Product TypeCarpet Pole

Shipping Info:

Ship weight (kg) 139.5
Ship height (cm)53.34
Ship length (cm)2.54
Ship width (cm)30.48
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPole LengthCapacityMountingColorMaterialHeightFits ClassPrice
VESTIL CR-108-2 Carpet Ram Carriage Mounted 108 x 2-3/4 In | AE6NXC 5UEV4 CR-108-22500 lbs.108 1/2"2500 lbs.Carriage MountedBlueSteel20 1/2"Carriage Class II€950.24
VESTIL CR-144-2 Carpet Ram Carriage Mounted 144 x 2-3/4 In | AE6NXE 5UEV6 CR-144-21800 lbs.144 1/2"1800 lbs.Carriage MountedBlueSteel20 1/2"Carriage Class II€1,131.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CR-120-2 Rug Ram Boom, Blue / Yellow Carriage Mount, Class II, 2200 Lb. Capacity, Blue/Silver, Steel
€981.00 /unit