SPEAKMAN VS-5001-MB-E15 Hand Held Shower Head, Exhilaration | CE2AQC

SPEAKMAN VS-5001-MB-E15 Hand Held Shower Head, Exhilaration

Item: CE2AQC Model: VS-5001-MB-E15
In Stock

Get it by Tuesday, Jun 10

€105.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
Ada CompliantNo
Assembly RequiredNo
Cec Certified1 , 14 , Modern , Multifunction , No , Round , Yes
CollectionKubos
ColorBlack
Drain IncludedNo
FinishMatte Black
For Use WithHandheld Hose Washers (2)
Hose IncludedYes
Includes5 Ft. Hose, Shower Arm
Installation TypeShower Arm
MaterialPlastic
Number Of Handles0
Number Of Holes0
Number Of Spray Patterns5
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 0.7394
Ship height (cm)29
Ship length (cm)14
Ship width (cm)7
HS code3924905650
Country of OriginCN

Product Variants

ProductModelFinishIncludes Trim PlateIncludes ValveHandle IncludedTrim FinishCartridges IncludedIncludes Check StopNumber Of HolesPrice
SPEAKMAN 10-0377 Deck Plate, Single Lever | CD9ZJF 10-0377Polish Chrome-------€11.49
SPEAKMAN CPT-1124 Transfer Valve Trim | CD9ZLH CPT-1124Polish Chrome-------€118.24
SPEAKMAN CPT-1124-BN Transfer Valve Trim | CD9ZLJ CPT-1124-BNBrushed Nickel-------€135.81
SPEAKMAN CPT-24000 Shower Valve Trim | CD9ZLY CPT-24000Polish ChromeYesNoYesPolished ChromeNoNo-€275.03
SPEAKMAN CPT-24000-BN Shower Valve Trim | CD9ZLZ CPT-24000-BNBrushed Nickel-------€259.32
SPEAKMAN CPT-24400 Diverter Shower Valve Trim | CD9ZMA CPT-24400Polish Chrome-------€258.11
SPEAKMAN CPT-24400-BN Diverter Shower Valve Trim | CD9ZMB CPT-24400-BNBrushed Nickel-------€300.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-5001-MB-E15 Hand Held Shower Head, Exhilaration
€105.41 /unit