BUNTING BEARINGS EXEW101901 Oil Thrust Washer, Size 5/8 x 1-3/16 x 1/16 Inch, PTFE | CD4XKK

BUNTING BEARINGS EXEW101901 Oil Thrust Washer, Size 5/8 x 1-3/16 x 1/16 Inch, PTFE

Item: CD4XKK Model: EXEW101901
Limited Availability
€2.69 /unit
This product can only be shipped in multiples of 31
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer

Shipping Info:

Country of OriginUS

Product Details:

    • The ASTM-compliant SAE 841 EXTRA bearings are ideal for low speed applications. These durable sintered bronze bearings contain SAE 30 oil with a finely dispersed PTFE to minimise friction and to create a lubrication layer which is required on start up. They ensures smooth and quiet operation, and have an easier break-in period.

Product Variants

ProductModelMPNPrice
BUNTING BEARINGS EXEW041001 Oil Thrust Washer, Size 1/4 x 5/8 x 1/16 Inch, PTFE | CD4XJY EXEW041001EXEW041001€1.45
RFQ
BUNTING BEARINGS EXEW061201 Oil Thrust Washer, Size 3/8 x 3/4 x 1/16 Inch, PTFE | CD4XJZ EXEW061201EXEW061201€3.20
RFQ
BUNTING BEARINGS EXEW061202 Oil Thrust Washer, Size 3/8 x 3/4 x 1/8 Inch, PTFE | CD4XKA EXEW061202EXEW061202€1.94
RFQ
BUNTING BEARINGS EXEW081201 Oil Thrust Washer, Size 1/2 x 3/4 x 1/16 Inch, PTFE | CD4XKB EXEW081201EXEW081201€1.44
RFQ
BUNTING BEARINGS EXEW081601 Oil Thrust Washer, Size 1/2 x 1 x 1/16 Inch, PTFE | CD4XKC EXEW081601EXEW081601€2.11
RFQ
BUNTING BEARINGS EXEW081601.5 Oil Thrust Washer, Size 1/2 x 1 x 3/32 Inch, PTFE | CD4XKD EXEW081601.5EXEW081601.5€2.24
RFQ
BUNTING BEARINGS EXEW081602 Oil Thrust Washer, Size 1/2 x 1 x 1/8 Inch, PTFE | CD4XKE EXEW081602EXEW081602€2.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EXEW101901 Oil Thrust Washer, Size 5/8 x 1-3/16 x 1/16 Inch, PTFE
€2.69 /unit