VERMONT GAGE 501233200 LETTER Q X 4-3/4 HSS DRILL BLANK | BH2XRC

VERMONT GAGE 501233200 Jobber Drill Blank, Q Size-Dia, 4 3/4 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2XRC Model: 501233200Cross Ref: 403J37
In Stock

Get it by Tuesday, Jun 10

€8.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length Trade NameJobber Length
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
SizeQ
Size-diameterQ
System Of MeasurementLetter
Accuracy-0.0002" to 0"
Decimal Equivalent0.332
FinishBright Uncoated
Length4 3/4"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemLetter
Overall Length4 3/4"

Shipping Info:

Ship weight (kg) 0.6705
Ship height (cm)2.54
Ship length (cm)12.07
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrimary Material ApplicationFinishPrice
VERMONT GAGE 501223400 LETTER "A" X 3-7/8 HSS DRILL BLANK | BH2XQK 5012234003 7/8"High Speed SteelAll MaterialsBright, Uncoated€5.63
VERMONT GAGE 501223800 LETTER "B" X 4 HSS DRILL BLANK | BH2XQL 5012238004"High Speed SteelAll Materials-€5.63
VERMONT GAGE 501224200 LETTER "C" X 4 HSS DRILL BLANK | BH2XQM 5012242004"High Speed SteelAll Materials-€5.63
VERMONT GAGE 501224600 LETTER "D" X 4 HSS DRILL BLANK | BH2XQN 5012246004"High Speed SteelAll Materials-€5.63
VERMONT GAGE 501225000 LETTER "E" X 4 HSS DRILL BLANK | BH2XQP 5012250004"High Speed SteelAll Materials-€6.06
VERMONT GAGE 501225700 LETTER "F" X 4-1/8 HSS DRILL BLANK | BH2XQQ 501225700-High Speed SteelAll Materials-€6.50
VERMONT GAGE 501226100 LETTER "G" X 4-1/8 HSS DRILL BLANK | BH2XQR 501226100-High Speed SteelAll Materials-€6.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501233200 Jobber Drill Blank, Q Size-Dia, 4 3/4 Inch Overall Length, Bright (Uncoated) Finish
€8.45 /unit