VERMONT GAGE 501223800 LETTER B X 4 HSS DRILL BLANK | BH2XQL

VERMONT GAGE 501223800 Jobber Drill Blank, B Size-Dia, 4 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2XQL Model: 501223800Cross Ref: 403J22
In Stock

Get it by Thursday, Jun 12

€5.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length4"
Overall Length Trade NameJobber Length
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
SizeB
Size-diameterB
System Of MeasurementLetter
Accuracy-0.0002" to 0"
Decimal Equivalent0.238
Diameter Tolerance+0.0000/-0.0002"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemLetter

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrimary Material ApplicationFinishPrice
VERMONT GAGE 501223400 LETTER "A" X 3-7/8 HSS DRILL BLANK | BH2XQK 5012234003 7/8"High Speed SteelAll MaterialsBright, Uncoated€5.63
VERMONT GAGE 501224200 LETTER "C" X 4 HSS DRILL BLANK | BH2XQM 5012242004"High Speed SteelAll Materials-€5.63
VERMONT GAGE 501224600 LETTER "D" X 4 HSS DRILL BLANK | BH2XQN 5012246004"High Speed SteelAll Materials-€5.63
VERMONT GAGE 501225000 LETTER "E" X 4 HSS DRILL BLANK | BH2XQP 5012250004"High Speed SteelAll Materials-€6.06
VERMONT GAGE 501225700 LETTER "F" X 4-1/8 HSS DRILL BLANK | BH2XQQ 501225700-High Speed SteelAll Materials-€6.50
VERMONT GAGE 501226100 LETTER "G" X 4-1/8 HSS DRILL BLANK | BH2XQR 501226100-High Speed SteelAll Materials-€6.50
VERMONT GAGE 501226600 LETTER "H" X 4-1/8 HSS DRILL BLANK | BH2XQT 501226600-High Speed SteelAll Materials-€6.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501223800 Jobber Drill Blank, B Size-Dia, 4 Inch Overall Length, Bright (Uncoated) Finish
€5.63 /unit