Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD WH370 Welding Handle, 8-3/4 Inch Length | CD4TBF

UNIWELD WH370 Welding Handle, 8-3/4 Inch Length

Item: CD4TBF Model: WH370Cross Ref: 793RN4
Limited Availability
€293.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Handle
Compatible Fuel TypeAny Fuel Gas
Hose Fitting SizeB
Torch StyleVictor
Compatible Cutting AttachmentsCA370 (90°)CA371 (75°)
Length 9/16³-18
Welding Capacity1-1/4}

Shipping Info:

Ship weight (kg) 0.63
Ship length (cm)22.23
Country of OriginUS

Product Variants

ProductModelHose Fitting SizePrice
UNIWELD 71 Welding Handle, 6 Inch Length | CD4TBB 71A€202.20
UNIWELD 98L11 Welding Handle, 11 Inch Length | CD4TBC 98L11--
RFQ
UNIWELD 98L9 Welding Handle, 9 Inch Length | CD4TBD 98L9--
RFQ
UNIWELD WH330 Welding Handle, 8 Inch Length | CD4TBE WH330--
RFQ
UNIWELD WH730 Welding Handle, 8-3/4 Inch Length | CD4TBG WH730--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD WH370 Welding Handle, 8-3/4 Inch Length
€293.32 /unit