FELCO

Felco's line of products includes pruning shears, loppers, cable cutters, pull-stroke pruning saws, grafting & pruning knives and related accessories. The high-strength Felco cable cutters are used for cutting aluminium, copper and soft steel cables having diameters of 1/4, 1/8, 3/8, 5/8 and 5/32 inches. These cable cutters feature a triangular cutting head with a small opening to provide a clean & precise cut without crushing the cable. They have a forged aluminium / steel handle with a non-slip grip for better control. Some variants come equipped with a supple spring to ensure maximum comfort and minimum fatigue during use.

See More

Request a Quote

FELCO Cable and Wire Cutters

Cable and Wire Cutters (5 Products) Ideal for cutting aluminium, soft steel and copper cables of 1/4, 1/8, 3/8, 5/8 and 5/32 inch diameters. Feature a triangular cutting head with a small opening to provide a clean and precise cut without crushing the cable

Things To Consider

Cross-Reference Alternatives

Some Felco MPNs cross individual references to the equivalent Knipex model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Felco products available.

Shipping

These Felco products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About FELCO

Felco's line of products includes pruning shears, loppers, cable cutters, pull-stroke pruning saws, grafting & pruning knives and related accessories. The high-strength Felco cable cutters are used for cutting aluminium, copper and soft steel cables having diameters of 1/4, 1/8, 3/8, 5/8 and 5/32 inches. These cable cutters feature a triangular cutting head with a small opening to provide a clean & precise cut without crushing the cable. They have a forged aluminium / steel handle with a non-slip grip for better control. Some variants come equipped with a supple spring to ensure maximum comfort and minimum fatigue during use.

Major Trade Names

Power Blade Series Electric Pruning Shears

Power Blade Series Electric Pruning Shears

They are used in vineyards & orchards, and for forestry, landscaping & arboriculture applications to cut branches of trees containing fruits. These pruning shears have a maximum cutting capacity of 45 mm. Felco XPRO blades are made of high-speed steel for increased hardness and excellent wear resist ... ance. They ensure more edge cutting precision and longer blade life than blades made of conventional steel.

FELCO Competitive Advantages

201 Loppers

201 Loppers

They feature a narrow cutting head that makes the tool easily usable in compact or hard-to-reach places. They feature a unique blade geometry for accurate cutting and an I-beam-shaped handle profile to provide optimal stress resistance. These loppers offer a micrometric cutting head adjustment system for neat & precise cutting and are equipped with ... soft rubber shock absorbers to reduce hand fatigue.

Frequently Asked Questions

Q. What accessories / spare parts are compatible with Felco C7 cable cutter?

A. Felco 990 greases, C7/4 counter nuts, 980 lubricating sprays, C7/10 springs and C7/35 grips are compatible with this cutter.

Q. Can Felco blades be sharpened?

A. Yes, you can sharpen the edge of your tools when they become dull using Felco 903 sharpeners.