UNIWELD 98L11 Welding Handle, 11 Inch Length | CD4TBC

UNIWELD 98L11 Welding Handle, 11 Inch Length

Item: CD4TBC Model: 98L11
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Handle
Compatible Cutting AttachmentsCA98A (90°)CA98 (75°)
Length 9/16³-18
Welding Capacity1-1/4}

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHose Fitting SizePrice
UNIWELD 71 Welding Handle, 6 Inch Length | CD4TBB 71A€202.20
UNIWELD 98L9 Welding Handle, 9 Inch Length | CD4TBD 98L9--
RFQ
UNIWELD WH330 Welding Handle, 8 Inch Length | CD4TBE WH330--
RFQ
UNIWELD WH370 Welding Handle, 8-3/4 Inch Length | CD4TBF WH370B€289.64
UNIWELD WH730 Welding Handle, 8-3/4 Inch Length | CD4TBG WH730--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD 98L11 Welding Handle, 11 Inch Length