Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD 71 Welding Handle, 6 Inch Length | CD4TBB

UNIWELD 71 Welding Handle, 6 Inch Length

Item: CD4TBB Model: 71Cross Ref: 793RN3
Limited Availability
€200.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Handle
Body MaterialBrass
Compatible Fuel TypeAcetylene
FeaturesAccurate Rear Valve Gas, Oxygen Controls
Hose Fitting SizeA
Overall Length6"
Torch StyleVictor
Compatible Cutting AttachmentCA100, CA250, CA550
Compatible Cutting AttachmentsCA250 (90°), CA550 (90°), CA100 (90°)
Compatible Cutting AttachmentsCA550 (90°)CA250 (90°)CA100 (90°)
EngthœA 3/8³-24 Thread
Flashback ArrestorsœA Flashback Arrestors
Inlet Connection Size3/8"-24
Maximum Welding Capacity1/4"
Series71 Series
Weight6.4 oz.
Welding Capacity1/4}

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)15.24
Country of OriginUS

Product Details:

Uniweld 71 torch handle is ideal for welding metallic workpieces using oxygen & fuel gasses / acetylene. It has a front valve design for connecting the oxygen & fuel supply hoses to the torch. This Uniweld torch model 71 is suitable for construction, fabrication and maintenance & repair applications in shipyards, railroads, farms and automobile shops.

Features:

  • Uniweld 71 torch handle has a tube within a tube design (two silver brazed tubes contained inside this vented brass handle).
  • It has a ribbed brass front of 6-inch length and a forged brass rear torch & valve body.
  • This Uniweld model 71 handle features stainless steel ball point valves with Teflon packing for long operating life.
  • It also has four O-ring seals for leak-proof operation, quick maintenance & safety.

Compatible Accessories:

  • Fuel Hoses: Two fuel hoses carrying oxygen & fuel from gas cylinders are connected to this welding torch.
  • Strikers Or Lighters: These strikers or lighters are used to start the flame in the welding nozzle. Users should choose a striker that can be fired from a distance to protect their hands from injuries.

Standards and Approvals:

  • UL

Frequently Asked Questions:

Q. What are some common safety points to follow while operating this Uniweld 71 torch handle?

A.

  • Check torch handle and other attachments for clogged debris or metal particles.
  • Check for any cracks or breaks on the handle to prevent fuel or oxygen leaks.
  • Check that the attached valves, hoses & pressure gauges are delivering the correct pressure from the cylinder into the torch lines.
  • Make sure that the welding nozzles & other attachments are tightly secured on the torch handle.

Q. What is the welding capacity of this Uniweld 71 torch handle?

A. Uniweld model 71 torch has a maximum welding thickness of 1/4 inches.

Q. How are hoses connected to this Uniweld 71 torch handle?

A. Uniweld torch model 71 has 3/8 inch-24 UNF connections for easy attachment to oxygen / fuel hoses.

Product Variants

ProductModelHose Fitting SizePrice
UNIWELD 98L11 Welding Handle, 11 Inch Length | CD4TBC 98L11--
RFQ
UNIWELD 98L9 Welding Handle, 9 Inch Length | CD4TBD 98L9--
RFQ
UNIWELD WH330 Welding Handle, 8 Inch Length | CD4TBE WH330--
RFQ
UNIWELD WH370 Welding Handle, 8-3/4 Inch Length | CD4TBF WH370B€289.64
UNIWELD WH730 Welding Handle, 8-3/4 Inch Length | CD4TBG WH730--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD 71 Welding Handle, 6 Inch Length
€200.03 /unit