ULTRATECH 9330 Drain Guard, Reusable Model, Curb Style, 24 x 36 Inch Size | CM8ANK

ULTRATECH 9330 Drain Guard, Reusable Model, Curb Style, 24 x 36 Inch Size

Item: CM8ANK Model: 9330Cross Ref: 817UW5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Guard
Depth36"
Dimensions36" x 24" x 36"
For Drain TypeCurb Drain
Frame StyleAdjustable
Height24"
Installation MethodUnder Grate
Max. Flow Rate695 GPM
StandardsNPDES, STORMWATER MANAGEMENT REGULATION 40 CFR 122.26, TMDL
Substances FilteredSediment
Width36"

Product Variants

ProductModelMaterialColorSubstances FilteredRetaining Rods RequiredReusableDepthInstallation MethodPrice
ULTRATECH 9341 Drain Guard, Reusable Model, 24 x 24 Inch Size | CM8ANF 9341PolyethyleneYellowSedimentNot RequiredYes36"-€111.76
ULTRATECH 9340 Drain Guard, Reusable Model, 24 x 36 Inch Size | CM8ANG 9340PolyethyleneYellowSedimentNot RequiredYes36"Under Grate€118.22
ULTRATECH 9342 Drain Guard, Reusable Model, 24 x 48 Inch Size | CM8ANH 9342PolyethyleneYellowSedimentNot RequiredYes36"-€114.31
ULTRATECH 9332 Drain Guard, Reusable Model, Curb Style, 24 x 24 Inch Size | CM8ANJ 9332--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 9330 Drain Guard, Reusable Model, Curb Style, 24 x 36 Inch Size