Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-90-498 Precut Label Roll, 1 7/16 x 1/4 Inch Size, 2 13/64 Inch Size, Vinyl, White | CV4QJY

BRADY B33-90-498 Precut Label Roll, 1 7/16 x 1/4 Inch Size, 2 13/64 Inch Size, Vinyl, White

Item: CV4QJY Model: B33-90-498Cross Ref: 21U442
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€304.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesRemovable & Repositionable Adhesive
Adhesive TypeRepositionable
ApplicationCircuit Board Labeling, Electrical Labeling, Wire And Cable Labeling
ColorWhite
FinishSemi Gloss
For Print MethodThermal Transfer
For Use With Grainger Item Number21U479
For Use With Mfr. Model NumberB30-R6200
Indoor/outdoorIndoor
Label Attachment StyleWraparound
Label Height1.438"
Label MaterialVinyl
Label Width1/4"
Labels Per Row6
Max. Service Temp.175°F
Max. Wire Gauge20 AWG
Maximum Wire Dia.2/25"
Media FormatPre Cut Roll
Minimum Wire Dia.0.023"
Minimum Wire Gauge28 AWG
Recommended RibbonB30-R6200
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Width2.203"
Service Temp. Range-40°F to +175°F
Sub-brand21U442
Compatible Grainger Part Number21U479
Compatible Mfr Part NumberB30-R6200
Indoor/outdoor UsageIndoor
Material SeriesSeries B-498
Maximum Service Temperature175°F
Maximum Wire Diameter2/25"
Maximum Wire Gauge20 AWG
Minimum Service Temperature-40°F
Minimum Wire Diameter0.02"
Printer Series CompatibilityBBP33, i3300
Product TypeRepositionable Adhesive Label
Service Temperature Range-40°F to 175°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-90-498 Precut Label Roll, 1 7/16 x 1/4 Inch Size, 2 13/64 Inch Size, Vinyl, White
€304.15 /unit