ULTRATECH 9341 Drain Guard, Reusable Model, 24 x 24 Inch Size | CM8ANF

ULTRATECH 9341 Drain Guard, Reusable Model, 24 x 24 Inch Size

Item: CM8ANF Model: 9341Cross Ref: 53CN65
In Stock

Get it by Friday, Jun 13

€153.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Guard
ColorYellow
Depth36"
MaterialPolyethylene
Recycled ContentNo Recycled Content
Retaining Rods RequiredNot Required
ReusableYes
Substances FilteredSediment
Dimensions24" x 24" x 36"
Filter MaterialPolypropylene
Filtration CapacityOil Capacity: 0.87 gal., Sediment Capacity: 500 lbs.
For Drain TypeCatch Basin
Height36"
Length24"
Max. Flow Rate695 GPM
Oil Capacity0.87 gal.
Recycled Content (%)No Recycled Content
Sediment Capacity (weight)500 lbs.
StandardsNPDES, 40 CFR 122.26 (1999), TMDL REQUIREMENT
Width24"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)91.44
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelMaterialColorSubstances FilteredRetaining Rods RequiredReusableDepthInstallation MethodPrice
ULTRATECH 9340 Drain Guard, Reusable Model, 24 x 36 Inch Size | CM8ANG 9340PolyethyleneYellowSedimentNot RequiredYes36"Under Grate€118.22
ULTRATECH 9342 Drain Guard, Reusable Model, 24 x 48 Inch Size | CM8ANH 9342PolyethyleneYellowSedimentNot RequiredYes36"-€114.31
ULTRATECH 9332 Drain Guard, Reusable Model, Curb Style, 24 x 24 Inch Size | CM8ANJ 9332--------
RFQ
ULTRATECH 9330 Drain Guard, Reusable Model, Curb Style, 24 x 36 Inch Size | CM8ANK 9330--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 9341 Drain Guard, Reusable Model, 24 x 24 Inch Size
€153.79 /unit