Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

UEI TEST INSTRUMENTS 17631 PACK Flue Gas Particle Filter - Pack Of 10 | AE8DHR 6CMN0

UEI TEST INSTRUMENTS 17631 PACK Flue Gas Particle Filter - Pack Of 10

Item: AE8DHR Model: 17631 PACKCross Ref: 6CMN0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€176.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlue Gas Particle Filter
FunctionRemove Flue Gas Particles Before Analysis
Compatible Product TypeCombustion Analyzer
Compatible With Manufacturer Model NumberC125, C127, C155, C157, C160, C161, C162, C163, C164, C165, C165+, C20, C255, C257, C30, C50, C75, C85, CO91, CO95
Product TypeParticle Filter

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)7.11
Ship length (cm)17.78
Ship width (cm)14.48
HS code8421398090
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UEI TEST INSTRUMENTS 17631 PACK Flue Gas Particle Filter - Pack Of 10
€176.61 /pack