Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C31904 Square End 4 Flutes, 5/32 Inch Milling Dia, 7/16 Inch Cut, 3 1/4 Inch Overall Length | CQ9TPU

CLEVELAND C31904 0 Square End 4 Flutes, 5/32 Inch Milling Dia, 7/16 Inch Cut, 3 1/4 Inch Overall Length

Item: CQ9TPU Model: C31904Cross Ref: 437W53 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length0.438"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishTiCN
GradeHeavy Duty
Hardened CompatibilityYes
Helix Angle37°
List NumberPM-4DE-TC
MaterialPowdered Metal
Material Grade - MachiningHeavy Duty
Milling Dia.0.156"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length3 1/4"
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
Shank Dia.3/8"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut7/16"
Material - MachiningPowdered Metal
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)8.41
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishList NumberOverall LengthCutting LengthNumber Of FlutesPrimary Material ApplicationPrice
CLEVELAND C31923 Square End Mill, 4 Flutes, 1 Inch Milling Dia, 1 7/8 Inch Cut, 6 3/8 Inch Overall Length | CQ9TKT C319231"1"TiCNPM-4DE-TC6 3/8"1 7/8"4Cast Iron€292.61
CLEVELAND C52199 Square End Mill, 4 Flutes, 1 Inch Milling Dia, 1 7/8 Inch Cut, 6 3/8 Inch Overall Length | CQ9TKU C521991"1"Bright, UncoatedPM-4DE6 3/8"1 7/8"4Cast Iron-
RFQ
CLEVELAND C52195 Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Cut, 4 1/8 Inch Overall Length | CQ9TKZ C521951/2"1/2"Bright, UncoatedPM-4DE4 1/8"1"4Cast Iron-
RFQ
CLEVELAND C52189 Square End Mill, 4 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 3 1/16 Inch Overall Length | CQ9TLX C521891/8"3/8"Bright, UncoatedPM-4DE3.062"3/8"4Cast Iron€59.91
CLEVELAND C31910 Square End 4 Flutes, 11/32 Inch Milling Dia, 3/4 Inch Cut, 3 1/2 Inch Overall Length | CQ9TMC C319100.344"3/8"TiCNPM-4DE-TC3 1/2"3/4"4Cast Iron€71.24
CLEVELAND C39971 Square End 4 Flutes, 11/32 Inch Milling Dia, 3/4 Inch Cut, 3 1/2 Inch Overall Length | CQ9TMD C399710.344"3/8"Bright, UncoatedPM-4DE3 1/2"3/4"4Cast Iron€56.24
CLEVELAND C31912 Square End Mill, 4 Flutes, 13/32 Inch Milling Dia, 1 Inch Cut, 4 1/8 Inch Overall Length | CQ9TMJ C319120.406"1/2"TiCNPM-4DE-TC4 1/8"1"4Cast Iron€107.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C31904 0 Square End 4 Flutes, 5/32 Inch Milling Dia, 7/16 Inch Cut, 3 1/4 Inch Overall Length
€78.90 /unit