Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C20462 Extra Long Drill Bit, 17/32 Inch Drill Bit Size, 17/32 Inch Shank Dia | CQ8ZFD

CLE-LINE C20462 Extra Long Drill Bit, 17/32 Inch Drill Bit Size, 17/32 Inch Shank Dia

Item: CQ8ZFD Model: C20462Cross Ref: 50AT44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.5312
Depth X Dia. Ratio4xd
Drill Length ClassExtra Long
Drill Point Length4/25"
FinishBlack Oxide
Flute Length9"
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialHigh Speed Steel
Max. Drilling Depth2 1/8"
Number Of Flutes2
Overall Length12"
Point Angle118°
Point TypeNotched Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.531"
Shank Length3"
Shank TypeStraight
Size0.531"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeNotched Point
Drill Bit Size17/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 1/8"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypeShank LengthPrice
CLE-LINE C23761 Extra Long Drill Bit, #1 Drill Bit Size, 7/32 Inch Shank Dia, Split Point | CQ8YZL C237610.228Non Coolant Through2 5/8"0.906"0.219"12"Split Point9 3/8"€17.45
CLE-LINE C23661 Extra Long Drill Bit, #1 Drill Bit Size, 7/32 Inch Shank Dia, Split Point | CQ8YZM C236610.228Non Coolant Through2 5/8"0.906"0.219"6"Split Point3 3/8"€7.24
CLE-LINE C23770 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZN C237700.1935Non Coolant Through2.438"0.766"0.188"12"Split Point9.562"€12.76
CLE-LINE C23670 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZP C236700.1935Non Coolant Through2.438"0.766"0.188"6"Split Point3.562"€5.79
CLE-LINE C23771 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZQ C237710.191Non Coolant Through2.312"3/4"0.188"12"Split Point9.688"€14.83
CLE-LINE C23671 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZR C236710.191Non Coolant Through2.312"3/4"0.188"6"Split Point3.688"€5.45
CLE-LINE C23772 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZT C237720.189Non Coolant Through2.312"3/4"0.188"12"Split Point9.688"€14.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20462 Extra Long Drill Bit, 17/32 Inch Drill Bit Size, 17/32 Inch Shank Dia
€83.13 /unit