Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SPE86 U Bolt Steel Black Oxide 1/2-13 Pipe 5 In | AE7LPL 5ZB77

APPROVED VENDOR 5ZB77 U Bolt, 1/2 In - 13 Thread Size, Std, 7 1/4 In Inside Lg.

Item: AE7LPL Model: 5ZB77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
ClassNot Applicable
FinishBlack Oxide
For Pipe Size5"
GradeNon Graded
Inside Length7 1/4"
Inside Width5 5/8"
MaterialSteel
System Of MeasurementImperial
Thread Length2"
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width6 1/8"
Inside Height7 1/4"
Inside Width/diameter5 5/8"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.29
Ship length (cm)19.81
Ship width (cm)17.53
HS code7318152046
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPrice
APPROVED VENDOR SPE82 U Bolt L Steel 1/2-13 Pipe 2 1/2 In | AE7LPF 5ZB69 5ZB693"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€2.42
APPROVED VENDOR SPE88 U Bolt Steel Black Oxide 1/2-13 Pipe 8 In | AE7LPN 5ZB81 5ZB818 3/4"8"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€14.79
GRAINGER U17242.050.0250 U-Bolt 1/2-13 2-1/2 inch Steel Black Oxide | AG3BBJ 32TH72 U17242.050.02503"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€4.36
GRAINGER U17242.050.0300 U-Bolt 1/2-13 3 inch Steel Black Oxide | AG3BBK 32TH73 U17242.050.03003 1/2"3"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€6.54
GRAINGER U17242.050.0350 U-Bolt 1/2-13 3-1/2 inch Steel Black Oxide | AG3BBL 32TH74 U17242.050.03504"3 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€6.71
GRAINGER U17242.050.0400 U-Bolt 1/2-13 4 inch Steel Black Oxide | AG3BBM 32TH75 U17242.050.04004 1/2"4"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€8.34
GRAINGER U17242.050.0500 U-Bolt 1/2-13 5 inch Steel Black Oxide | AG3BBN 32TH76 U17242.050.05005 5/8"5"CoarseNot Applicable1/2"-13Standard U BoltSteelBlack Oxide€8.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5ZB77 U Bolt, 1/2 In - 13 Thread Size, Std, 7 1/4 In Inside Lg.
€11.71 /unit