Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP TY48M Cable Tie 14.2 Inch Natural - Pack Of 1000 | AB4EFY 1XFV8

TY-RAP TY48M Cable Tie 14.2 Inch Natural - Pack Of 1000

Item: AB4EFY Model: TY48MCross Ref: 1XFV8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,104.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIdentification Cable Tie
Actual Length14.19"
Band Closure0.05" , 102 mm , 220N , Adjacent To Bundle , Natural Colour , Steel Nose , Untreated
Band Width4.8 mm
Basic MaterialNylon
Cable Tie PropertiesHalogen-Free, Plenum Rated, Weather Resistant
ColorNatural
Color - Cable TieNatural
DesignStainless Steel Barb
DutyStandard
Flame RetardantNo
Indoor/outdoorIndoor
Length14 1/5"
Marking Pad DirectionParallel To Tie
Max. Bundle Dia.4"
Metal DetectableNo
Nominal Length14 1/2"
Number Of Straps1
Outdoor UseNo
Plenum RatedYes
Temp. Range-40°F to +185°F
Tensile Strength50 lbs.
Tensile Strength - Cable Tie50 lbs.
Thickness0.047"
Tool CodeA/B
Ul TypeType 21
Width0.184"
Basic Material - Cable TieNylon
Cable Tie DutyStandard
Cable Tie StyleWith ID Tag
Locking StyleStainless Steel Barb
Marking Pad OrientationParallel to Tie
Marking Pad Size2 1/4" x 1/2"
MaterialNylon 6/6
Max. Temp. Rating185°F
Min. Temp. Rating-40°F
Nominal Max. Bundle Dia.4"
StandardsCSA 62275 TYPE 2, 21S, EN 62275, MIL-SPEC MS3368-2-9, UL 62275, UL E49405

Shipping Info:

Ship weight (kg) 2.6145
Ship height (cm)8.38
Ship length (cm)45.72
Ship width (cm)29.21
HS code3926909980
Country of OriginUS

Product Variants

ProductModelNominal LengthColorTensile StrengthBasic MaterialMetal DetectableTool CodeFlame RetardantActual LengthPkg. Qty.Price
TYRAP TY46M Cable Tie 7.25 Inch Natural - Pack Of 1000 | AB4EFX 1XFV7 TY46M7 1/2"Natural50 lbs.NylonNoA/BNo7 1/4"1€561.59
TYRAP TY51M Cable Tie 3.6 Inch Natural - Pack Of 500 | AB4EFZ 1XFV9 TY51M4"Natural18 lbs.NylonNoANo3 3/5"500€170.83
TYRAP TY53M Cable Tie 4 Inch Natural - Pack Of 500 | AB4EGA 1XFW1 TY53M4"Natural18 lbs.NylonNoANo4"500€165.86
TYRAP TY538M Cable Tie 7.8 Inch Natural - Pack Of 100 | AC9UZX 3KH26 TY538M8"Natural50 lbs.NylonNoA/BNo7 22/25"100€162.69
TYRAP TY546M Cable Tie 7.25 Inch Natural - Pack Of 100 | AC9UZY 3KH27 TY546M7 1/2"Natural50 lbs.NylonNoA/BNo7 1/4"100€80.51
TYRAP TY548M Cable Tie 14.2 Inch Natural - Pack Of 100 | AC9UZZ 3KH28 TY548M14 1/2"Natural50 lbs.NylonNoA/BNo14.19"100€137.47
TYRAP TY551M Cable Tie 3.6 Inch Natural - Pack Of 100 | AC9VAA 3KH29 TY551M4"Natural18 lbs.NylonNoANo3 3/5"100€47.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TY-RAP TY48M Cable Tie 14.2 Inch Natural - Pack Of 1000
€1,104.25 /unit