Cable Clips
(6 Products)
Top entry / side entry / locking cable clips ideal for use with cable bundles of up to 1/4-inch diameter. Feature a flexible centre tang to easily remove or add cables and are mounted on a rubber-based closed cell foam adhesive. Cable tie mounting pads and detectable cable tie bases also available
Cable Tie Tools
(7 Products)
Plier-style hand tools designed for installation of stainless-steel cable ties. Apply tension and securely lock ties with the patented dual lock and cut off the band flush with the top surface of the buckle. Gun-style cable tie installation tools for use with nylon cable ties also available
Wire Disconnects
(1 Products)
2- / 3-port ballast disconnects featuring tin-plated brass oversized electrical contacts, polycarbonate insulation and fool-proof design. Come with 2 male / 2 female connectors, and can operate at temperatures up to 221 degrees F. Vinyl male disconnects also available
Cable Ties
(251 Products)
Heavy-duty cable ties suitable for use with cable bundles up to 9 inches in diameter. Feature nylon construction for durability, and a flexible stainless-steel locking barb to secure cables and wires. Intermediate, identification, miniature, standard and detectable cable ties also available
Hook and Loop Cable Ties
(10 Products)
Reusable hook-and-loop buckle ties ideal for applications where cables or wires are frequently added or removed. Feature black polyamide construction, tensile strength up to 50 lb and maximum operating temperature of 220 degrees F. Also includes mountable and wrap hook-and-loop cable ties