Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP TY551M Cable Tie 3.6 Inch Natural - Pack Of 100 | AC9VAA 3KH29

TY-RAP TY551M Cable Tie 3.6 Inch Natural - Pack Of 100

Item: AC9VAA Model: TY551MCross Ref: 3KH29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIdentification Cable Tie
Actual Length3 3/5"
Band Width2.54 mm
Basic MaterialNylon
Cable Tie PropertiesHalogen-Free
ColorNatural
Color - Cable TieNatural
DesignIdentification Cross Section
DutyMiniature
Flame RetardantNo
Indoor/outdoorIndoor
Length3 3/5"
Marking Pad DirectionPerpendicular To Tie
Max. Bundle Dia.0.63" , 1/16"
Metal DetectableNo
Nominal Length4"
Number Of Straps1
Outdoor UseNo
Temp. Range-40°F to +185°F
Tensile Strength18 lbs.
Tensile Strength - Cable Tie18 lbs.
Thickness0.03"
Tie Thickness1/25" , 16 mm , 80N , Adjacent To Bundle , Natural Colour , Steel Nose , Untreated
Tool CodeA
Ul TypeType 21
Width0.09"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)9.4
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelNominal LengthColorTensile StrengthBasic MaterialMetal DetectableTool CodeFlame RetardantActual LengthPkg. Qty.Price
TYRAP TY46M Cable Tie 7.25 Inch Natural - Pack Of 1000 | AB4EFX 1XFV7 TY46M7 1/2"Natural50 lbs.NylonNoA/BNo7 1/4"1€561.59
TYRAP TY48M Cable Tie 14.2 Inch Natural - Pack Of 1000 | AB4EFY 1XFV8 TY48M14 1/2"Natural50 lbs.NylonNoA/BNo14.19"1€1,019.56
TYRAP TY51M Cable Tie 3.6 Inch Natural - Pack Of 500 | AB4EFZ 1XFV9 TY51M4"Natural18 lbs.NylonNoANo3 3/5"500€170.83
TYRAP TY53M Cable Tie 4 Inch Natural - Pack Of 500 | AB4EGA 1XFW1 TY53M4"Natural18 lbs.NylonNoANo4"500€165.86
TYRAP TY538M Cable Tie 7.8 Inch Natural - Pack Of 100 | AC9UZX 3KH26 TY538M8"Natural50 lbs.NylonNoA/BNo7 22/25"100€162.69
TYRAP TY546M Cable Tie 7.25 Inch Natural - Pack Of 100 | AC9UZY 3KH27 TY546M7 1/2"Natural50 lbs.NylonNoA/BNo7 1/4"100€80.51
TYRAP TY548M Cable Tie 14.2 Inch Natural - Pack Of 100 | AC9UZZ 3KH28 TY548M14 1/2"Natural50 lbs.NylonNoA/BNo14.19"100€137.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TY-RAP TY551M Cable Tie 3.6 Inch Natural - Pack Of 100
€63.78 /unit