Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP SS23-250-10 Cable Tie 22 Inch Metallic Gray - Pack Of 10 | AE9FJF 6JE40

TY-RAP SS23-250-10 Cable Tie 22 Inch Metallic Gray - Pack Of 10

Item: AE9FJF Model: SS23-250-10Cross Ref: 6JE40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIdentification Cable Tie
Actual Length22"
Basic MaterialMetal
Cable Tie StyleStandard
ColorSilver
Color - Cable TieSilver
DesignDual Lock
Design - Cable TieStandard
DutyExtra Heavy Duty
Flame RetardantYes
GradeGrade 304
Indoor/outdoorIndoor
Length22"
MaterialStainless Steel
Max. Bundle Dia.6"
Metal DetectableYes
Nominal Length22"
Number Of Straps1
Outdoor UseNo
Plenum RatedYes
Tensile Strength200 lbs.
Tensile Strength - Cable Tie200 lbs.
Thickness0.015"
Tool CodeC
Ul TypeType 21
Width1/4"
Basic Material - Cable TieStainless Steel
Locking StyleStainless Steel Barb
Nominal Max. Bundle Dia.6"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)59.69
Ship width (cm)3.81
HS code7326908588
Country of OriginUS

Product Variants

ProductModelNominal LengthColorTensile StrengthBasic MaterialMetal DetectableTool CodeFlame RetardantActual LengthPkg. Qty.Price
TYRAP TY46M Cable Tie 7.25 Inch Natural - Pack Of 1000 | AB4EFX 1XFV7 TY46M7 1/2"Natural50 lbs.NylonNoA/BNo7 1/4"1€561.59
TYRAP TY48M Cable Tie 14.2 Inch Natural - Pack Of 1000 | AB4EFY 1XFV8 TY48M14 1/2"Natural50 lbs.NylonNoA/BNo14.19"1€1,019.56
TYRAP TY51M Cable Tie 3.6 Inch Natural - Pack Of 500 | AB4EFZ 1XFV9 TY51M4"Natural18 lbs.NylonNoANo3 3/5"500€170.83
TYRAP TY53M Cable Tie 4 Inch Natural - Pack Of 500 | AB4EGA 1XFW1 TY53M4"Natural18 lbs.NylonNoANo4"500€165.86
TYRAP TY538M Cable Tie 7.8 Inch Natural - Pack Of 100 | AC9UZX 3KH26 TY538M8"Natural50 lbs.NylonNoA/BNo7 22/25"100€162.69
TYRAP TY546M Cable Tie 7.25 Inch Natural - Pack Of 100 | AC9UZY 3KH27 TY546M7 1/2"Natural50 lbs.NylonNoA/BNo7 1/4"100€80.51
TYRAP TY548M Cable Tie 14.2 Inch Natural - Pack Of 100 | AC9UZZ 3KH28 TY548M14 1/2"Natural50 lbs.NylonNoA/BNo14.19"100€137.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TY-RAP SS23-250-10 Cable Tie 22 Inch Metallic Gray - Pack Of 10
€99.27 /unit