STAHLIN JW2016HLL Enclosure, 20 x 16 x 8 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray | CV7LDH

STAHLIN JW2016HLL Enclosure, 20 x 16 x 8 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray

Item: CV7LDH Model: JW2016HLL
In Stock

Get it by Friday, Jun 13

€1,373.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
CompositionNon-Metallic
Cover DesignHinged
Gross Weight21 lbs.
Nominal Depth8"
Nominal Height20"
Nominal Width16"
Number Of Doors1
Product SeriesJ
Ships Factory DirectNo
Window/clear CoverYes

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)55.88
Ship length (cm)22.43
Ship width (cm)44.91
HS code853810
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAHLIN JW2016HLL Enclosure, 20 x 16 x 8 Inch Size, Wall Mount, Fiberglass Reinforced Polyester, Gray
€1,373.40 /unit